Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 GEMM-100-2 End Mill | AA6LPV 14G089

MICRO 100 GEMM-100-2 End Mill

Item: AA6LPV Model: GEMM-100-2Cross Ref: 14G089
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length19 mm
Cutting TypeCenter
Diameter10 mm
Dimension TypeMetric
EndSingle
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle , Square
FinishUncoated
GradeGrade C2
Helix Angle30°
List NumberGEMM
MaterialCarbide
Milling Dia.10 mm
Number Of Flutes2
Overall Length72 mm
Shank Dia.10 mm
TypeFinishing, Roughing
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
Length Of Cut19 mm
Material GradeC2 Micrograin
Measurement SystemMetric
Milling Diameter10 mm
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeM, P, S
Shank Diameter10 mm
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.27
Ship length (cm)8.26
Ship width (cm)1.27
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 GEM-140-2X End Mill | AA6LKD 14F943 GEM-140-2X0.141"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€38.49
MICRO 100 GEM-140-3 End Mill | AA6LKE 14F944 GEM-140-30.141"30.188"UncoatedSingle End2"-Roughing/Finishing€28.51
MICRO 100 GEM-140-3X End Mill | AA6LKF 14F945 GEM-140-3X0.141"30.188"AlTiN CoatSingle End2"-Roughing/Finishing€33.83
MICRO 100 GEM-140-4 End Mill | AA6LKG 14F946 GEM-140-40.141"40.188"UncoatedSingle End2"-Roughing/Finishing€30.34
MICRO 100 GEM-140-4X End Mill | AA6LKH 14F947 GEM-140-4X0.141"40.188"AlTiN CoatSingle End2"-Roughing/Finishing€31.57
MICRO 100 GEM-156-2 End Mill | AA6LKJ 14F948 GEM-156-20.156"20.188"UncoatedSingle End2"-Roughing/Finishing€30.48
MICRO 100 GEM-156-2X End Mill | AA6LKK 14F949 GEM-156-2X0.156"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 GEMM-100-2 End Mill