Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 GEM-281-2 End Mill | AA6LLP 14F986

MICRO 100 GEM-281-2 End Mill

Item: AA6LLP Model: GEM-281-2Cross Ref: 14F986
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishUncoated
Helix Angle30°
MaterialCarbide
Milling Dia.0.281"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeM, P, S
Shank Dia.0.312"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.79
Ship length (cm)6.35
Ship width (cm)0.79
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 GEM-140-2X End Mill | AA6LKD 14F943 GEM-140-2X0.141"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€38.49
MICRO 100 GEM-140-3 End Mill | AA6LKE 14F944 GEM-140-30.141"30.188"UncoatedSingle End2"-Roughing/Finishing€28.51
MICRO 100 GEM-140-3X End Mill | AA6LKF 14F945 GEM-140-3X0.141"30.188"AlTiN CoatSingle End2"-Roughing/Finishing€33.83
MICRO 100 GEM-140-4 End Mill | AA6LKG 14F946 GEM-140-40.141"40.188"UncoatedSingle End2"-Roughing/Finishing€30.34
MICRO 100 GEM-140-4X End Mill | AA6LKH 14F947 GEM-140-4X0.141"40.188"AlTiN CoatSingle End2"-Roughing/Finishing€31.57
MICRO 100 GEM-156-2 End Mill | AA6LKJ 14F948 GEM-156-20.156"20.188"UncoatedSingle End2"-Roughing/Finishing€30.48
MICRO 100 GEM-156-2X End Mill | AA6LKK 14F949 GEM-156-2X0.156"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 GEM-281-2 End Mill
€52.20 /unit