Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 ER-12 Brazed Tool Bit Er 4.5 Inch Length 3/4 Inch Width | AA8FAP 18D451

MICRO 100 ER-12 Brazed Tool Bit Er 4.5 Inch Length 3/4 Inch Width

Item: AA8FAP Model: ER-12Cross Ref: 18D451
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
ApplicationTurning
Cutting ApplicationOutside Diameter Threading Close To Shoulder
Cutting DirectionRight Hand
FinishZinc
Overall Length4 1/2"
Shank Height3/4"
Shank Width3/4"
Tip Length3/4"
Tip MaterialCarbide
Tip Thickness5/32"
Tip Width0.558"

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)1.91
Ship length (cm)11.43
Ship width (cm)1.91
HS code8207803000
Country of OriginUS

Product Variants

ProductModelShank WidthShank HeightCutting DirectionTip LengthTip WidthTip ThicknessStylePrice
MICRO 100 E-5 Brazed Tool Bit E 2-1/4 Inch Length 5/16 Inch Width | AA8EZZ 18D437 E-5---3/8"---€18.72
MICRO 100 E-6 Brazed Tool Bit E 2.5 Inch Length 3/8 Inch Width | AA8FAA 18D438 E-6---1/2"---€15.86
MICRO 100 E-8 Brazed Tool Bit E 3.5 Inch Length 1/2 Inch Width | AA8FAB 18D439 E-81/2"1/2"-1/2"1/2"1/8"E€16.92
MICRO 100 E-10 Brazed Tool Bit E 4 Inch Length 5/8 Inch Width | AA8FAC 18D440 E-10---5/8"---€31.54
MICRO 100 E-12 Brazed Tool Bit E 4.5 Inch Length 3/4 Inch Width | AA8FAD 18D441 E-12---3/4"---€37.82
MICRO 100 EL-5 Brazed Tool Bit El 2-1/4 Inch Length 5/16 Inch Width | AA8FAE 18D442 EL-55/16"5/16"Left Hand3/8"0.27"3/32"-€18.05
MICRO 100 EL-6 Brazed Tool Bit El 2.5 Inch Length 3/8 Inch Width | AA8FAF 18D443 EL-63/8"3/8"Left Hand3/8"0.266"3/32"-€18.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ER-12 Brazed Tool Bit Er 4.5 Inch Length 3/4 Inch Width
€46.87 /unit