Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 EL-6 Brazed Tool Bit El 2.5 Inch Length 3/8 Inch Width | AA8FAF 18D443

MICRO 100 EL-6 Threading Tool, 0.266 Inch Brazed Width, 2.5 Inch Overall Length, 0.375 Inch Square Shank

Item: AA8FAF Model: EL-6Cross Ref: 18D443
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
ApplicationTurning
Cutting ApplicationOutside Diameter Threading Close To Shoulder
Cutting DirectionLeft Hand
FinishZinc
Overall Length2 1/2"
Shank Height3/8"
Shank Width3/8"
Tip Length3/8"
Tip MaterialCarbide
Tip Thickness3/32"
Tip Width0.266"
FeaturesZinc Coated Shank Provides Durability and Corrosion Resistance
Finish - MachiningZinc
Included Angle60°
Tool Bit Style CodeEL

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.95
Ship length (cm)6.35
Ship width (cm)0.95
HS code8207803000
Country of OriginUS

Product Variants

ProductModelShank WidthShank HeightCutting DirectionTip LengthTip WidthTip ThicknessStylePrice
MICRO 100 E-5 Brazed Tool Bit E 2-1/4 Inch Length 5/16 Inch Width | AA8EZZ 18D437 E-5---3/8"---€18.72
MICRO 100 E-6 Brazed Tool Bit E 2.5 Inch Length 3/8 Inch Width | AA8FAA 18D438 E-6---1/2"---€15.86
MICRO 100 E-8 Brazed Tool Bit E 3.5 Inch Length 1/2 Inch Width | AA8FAB 18D439 E-81/2"1/2"-1/2"1/2"1/8"E€16.92
MICRO 100 E-10 Brazed Tool Bit E 4 Inch Length 5/8 Inch Width | AA8FAC 18D440 E-10---5/8"---€31.54
MICRO 100 E-12 Brazed Tool Bit E 4.5 Inch Length 3/4 Inch Width | AA8FAD 18D441 E-12---3/4"---€37.82
MICRO 100 EL-5 Brazed Tool Bit El 2-1/4 Inch Length 5/16 Inch Width | AA8FAE 18D442 EL-55/16"5/16"Left Hand3/8"0.27"3/32"-€18.05
MICRO 100 EL-8 Brazed Tool Bit El 3.5 Inch Length 1/2 Inch Width | AA8FAG 18D444 EL-81/2"1/2"Left Hand5/8"0.446"1/8"-€21.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 EL-6 Threading Tool, 0.266 Inch Brazed Width, 2.5 Inch Overall Length, 0.375 Inch Square Shank
€20.06 /unit