Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 EMS-156-4X Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7PPC 16G251

MICRO 100 EMS-156-4X End Mill, 0.1562 Inch Cutter Dia., 0.563 Inch Length of Cut, 0.1875 Inch Shank Dia.

Item: AA7PPC Model: EMS-156-4XCross Ref: 16G251
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Milling Dia.0.156"
Number Of Flutes4
Overall Length2"
Primary Material Application Iso CodeH, M, P
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Length Of Cut9/16"
List NumberEMS
Material GradeC2 Micrograin
Measurement SystemFractional Inch
Milling Diameter5/32"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Diameter3/16"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.48
Ship length (cm)5.72
Ship width (cm)0.48
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 EMS-001-3 Carbide End Mill Diameter 1 Inch Cut L 2-1/2 In | AA7PMW 16G218 EMS-001-31"31"UncoatedSingle End5"-Roughing/Finishing€407.01
MICRO 100 EMS-001-6 Carbide End Mill Diameter 1 Inch Cut L 2-1/2 In | AA7PMY 16G220 EMS-001-61"61"UncoatedSingle End5"-Roughing/Finishing€429.84
MICRO 100 EMS-031-2 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNA 16G222 EMS-031-20.031"21/8"UncoatedSingle End1 1/2"-Roughing/Finishing€28.86
MICRO 100 EMS-031-2X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNB 16G223 EMS-031-2X0.031"21/8"AlTiN CoatSquare1 1/2"EMSFinishing, Roughing€28.89
MICRO 100 EMS-031-3 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNC 16G224 EMS-031-30.031"31/8"UncoatedSingle End1 1/2"-Roughing/Finishing€28.52
MICRO 100 EMS-031-3X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PND 16G225 EMS-031-3X0.031"31/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing€31.50
MICRO 100 EMS-031-4 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNE 16G226 EMS-031-40.031"41/8"UncoatedSingle End1 1/2"-Roughing/Finishing€28.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 EMS-156-4X End Mill, 0.1562 Inch Cutter Dia., 0.563 Inch Length of Cut, 0.1875 Inch Shank Dia.
€47.73 /unit