Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 EMS-031-2X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNB 16G223

MICRO 100 EMS-031-2X Carbide End Mill Diameter 1/32 Cut L 5/64

Item: AA7PNB Model: EMS-031-2XCross Ref: 16G223
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length0.078"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle , Square
FinishAlTiN Coat
GradeGrade C2
Helix Angle30°
List NumberEMS
MaterialCarbide
Milling Dia.0.031"
Number Of Flutes2
Overall Length1 1/2"
Shank Dia.1/8"
TypeFinishing, Roughing
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut5/64"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material ApplicationHardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application Iso CodeH, M, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)4.45
Ship width (cm)0.64
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 EMS-001-3 Carbide End Mill Diameter 1 Inch Cut L 2-1/2 In | AA7PMW 16G218 EMS-001-31"31"UncoatedSingle End5"-Roughing/Finishing€407.01
MICRO 100 EMS-001-6 Carbide End Mill Diameter 1 Inch Cut L 2-1/2 In | AA7PMY 16G220 EMS-001-61"61"UncoatedSingle End5"-Roughing/Finishing€429.84
MICRO 100 EMS-031-2 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNA 16G222 EMS-031-20.031"21/8"UncoatedSingle End1 1/2"-Roughing/Finishing€28.86
MICRO 100 EMS-031-3 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNC 16G224 EMS-031-30.031"31/8"UncoatedSingle End1 1/2"-Roughing/Finishing€28.52
MICRO 100 EMS-031-3X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PND 16G225 EMS-031-3X0.031"31/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing€31.50
MICRO 100 EMS-031-4 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNE 16G226 EMS-031-40.031"41/8"UncoatedSingle End1 1/2"-Roughing/Finishing€28.61
MICRO 100 EMS-031-4X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7PNF 16G227 EMS-031-4X0.031"41/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing€32.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 EMS-031-2X Carbide End Mill Diameter 1/32 Cut L 5/64
€30.59 /unit