Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 CRE-500-187X Carbide End Mill Diameter 0.120 In | AA7PJR 16G079

MICRO 100 CRE-500-187X Carbide End Mill Diameter 0.120 In

Item: AA7PJR Model: CRE-500-187XCross Ref: 16G079
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius3/16"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting TypeCenter , Center Cutting
Diameter3/25"
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
EndDouble
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Round
End TypeCorner Rounding , Double End
FinishAlTiN Coat
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Copper, Ferrous Material
Milling Dia.3/25"
Number Of Flutes3
Overall Length3"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
List NumberCRE
Material - MachiningCarbide
Material ApplicationsAluminum, Brass, Bronze, Copper, Ferrous Material
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.74
Ship length (cm)8.26
Ship width (cm)1.74
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthCorner RadiusDiameterNumber Of FlutesPrice
MICRO 100 CRE-001-375 Carbide End Mill Diameter 0.120 In | AA7PGE 16G022 CRE-001-3753/25"1"UncoatedDouble End4"3/8"3/25"3€494.21
MICRO 100 CRE-001-375X Carbide End Mill Diameter 0.120 In | AA7PGF 16G023 CRE-001-375X3/25"1"AlTiN CoatDouble End4"3/8"3/25"3€555.29
MICRO 100 CRE-001-437 Carbide End Mill Diameter 0.120 In | AA7PGG 16G024 CRE-001-4373/25"1"UncoatedDouble End4"7/16"3/25"3€497.10
MICRO 100 CRE-001-437X Carbide End Mill Diameter 0.120 In | AA7PGH 16G025 CRE-001-437X3/25"1"AlTiN CoatDouble End4"7/16"3/25"3€538.82
MICRO 100 CRE-125-010 Carbide End Mill Diameter 0.060 In | AA7PGJ 16G026 CRE-125-0100.06"1/8"UncoatedDouble End2"0.01"0.06"3€51.20
MICRO 100 CRE-125-010X Carbide End Mill Diameter 0.060 In | AA7PGK 16G027 CRE-125-010X0.06"1/8"AlTiN CoatDouble End2"0.01"0.06"3€54.03
MICRO 100 CRE-125-015 Carbide End Mill Diameter 0.060 In | AA7PGL 16G028 CRE-125-0150.06"1/8"UncoatedDouble End2"1/64"0.06"3€49.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 CRE-500-187X Carbide End Mill Diameter 0.120 In
€202.83 /unit