Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BMSM-019-4X Carbide End Mill Diameter 1.9mm Cut L 2.8mm | AA7PFZ 16G013

MICRO 100 BMSM-019-4X End Mill, 2.80 mm Length of Cut, 1.900 mm Cutter Dia., 3 mm Shank Dia.

Item: AA7PFZ Model: BMSM-019-4XCross Ref: 16G013
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length2.8 mm
Cutting TypeCenter , Center Cutting
Diameter1.9 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.1.9 mm
Number Of Flutes4
Overall Length38 mm
Primary Material Application Iso CodeH, M, P, S
Shank Dia.3 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut2.8 mm
List NumberBMSM
Material - MachiningCarbide
Measurement SystemMetric
Primary Material ApplicationHardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.3
Ship length (cm)3.81
Ship width (cm)0.3
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCutting LengthDimension TypeDiameterNumber Of FlutesPrice
MICRO 100 BEM-031-04X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NRE 16F413 BEM-031-04X0.031"1/8"Single End1 1/2"0.078"Fractional Inch-4€29.89
MICRO 100 BEM-046-04X Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRL 16F419 BEM-046-04X0.047"1/8"Single End1 1/2"0.109"Fractional Inch-4€32.82
MICRO 100 BEM-062-04X Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRT 16F425 BEM-062-04X0.062"1/8"Single End1 1/2"0.188"Fractional Inch-4€28.24
MICRO 100 BEM-078-04X Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRZ 16F431 BEM-078-04X0.078"1/8"Single End1 1/2"0.188"Fractional Inch-4€27.79
MICRO 100 BEM-093-04X Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NTF 16F437 BEM-093-04X0.094"1/8"Single End1 1/2"3/8"Fractional Inch-4€29.81
MICRO 100 BEM-125-04X Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTP 16F449 BEM-125-04X1/8"1/8"Single End1 1/2"1/2"Fractional Inch-4€25.31
MICRO 100 BEM-156-04X Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NTW 16F461 BEM-156-04X0.156"0.188"Single End2"0.562"Fractional Inch-4€51.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BMSM-019-4X End Mill, 2.80 mm Length of Cut, 1.900 mm Cutter Dia., 3 mm Shank Dia.
€34.88 /unit