Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 450-301110B Jobber Drill Bit TiAlN Coated #34 | AH7PCH 36XJ06

MONSTER 450-301110B Jobber Drill Bit TiAlN Coated #34

Item: AH7PCH Model: 450-301110BCross Ref: 36XJ06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.111"
Dimension TypeWire Size
FinishAltin
Flute Length1 1/4"
GradeGrade C2 Submicron Solid Carbide
List Number450
MaterialSolid Carbide
Number Of Flutes2
Overall Length2 1/4"
Point Angle118°
Point TypeSplit Point
Shank Dia.0.109"
Shank TypeStraight
Size#34
Coolant FedNon Coolant Through
Drill Bit Point TypeSplit Point
Finish - MachiningAlTiN
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Maximum Drilling Depth1 1/4"
Measurement SystemWire
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0076
Ship height (cm)1.14
Ship length (cm)1.14
Ship width (cm)8.51
Country of OriginUS

Product Details:

    • Flute Type : Spiral
    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMaterialFinishCutting DirectionNumber Of FlutesPrice
MONSTER 450-100156B Jobber Drill Bit TiAlN Coated 1/64 Inch | AH7NMV 36XE90 450-100156B0.016"0.188"0.014"1 1/4"Solid CarbideAltinRight Hand2€34.98
MONSTER 450-100312B Jobber Drill Bit TiAlN Coated 1/32 Inch | AH7NMY 36XE93 450-100312B0.031"0.312"0.029"1 1/4"Solid CarbideAltinRight Hand2€29.78
MONSTER 450-100469B Jobber Drill Bit TiAlN Coated 3/64 Inch | AH7NNB 36XE96 450-100469B0.047"3/4"0.045"1 1/2"Solid CarbideAltinRight Hand2€28.88
MONSTER 450-100625B Jobber Drill Bit TiAlN Coated 1/16 Inch | AH7NNE 36XE99 450-100625B0.062"3/4"0.061"1 1/2"Solid CarbideAltinRight Hand2€27.26
MONSTER 450-100781B Jobber Drill Bit TiAlN Coated 5/64 Inch | AH7NNH 36XF03 450-100781B0.078"7/8"0.076"1 3/4"Solid CarbideAltinRight Hand2€24.88
MONSTER 450-100938B Jobber Drill Bit TiAlN Coated 3/32 Inch | AH7NNL 36XF06 450-100938B0.094"1"0.092"2"Solid CarbideAltinRight Hand2€25.61
MONSTER 450-101094B Jobber Drill Bit TiAlN Coated 7/64 Inch | AH7NNP 36XF09 450-101094B0.109"1 1/4"0.108"2 1/4"Solid CarbideAltinRight Hand2€29.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 450-301110B Jobber Drill Bit TiAlN Coated #34
€33.51 /unit