Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BEMM-060-4 Carbide End Mill Diameter 6mm Cut L 18mm | AA7NWD 16F581

MICRO 100 BEMM-060-4 End Mill, 18 mm Length of Cut, 6 mm Cutter Dia., 6 mm Shank Dia.

Item: AA7NWD Model: BEMM-060-4Cross Ref: 16F581
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length18 mm
Cutting TypeCenter , Center Cutting
Diameter6 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishUncoated
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.6 mm
Number Of Flutes4
Overall Length57 mm
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeM, P
Shank Dia.6 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut18 mm
List NumberBEMM
Material - MachiningCarbide
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.61
Ship length (cm)5.69
Ship width (cm)0.61
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCutting LengthDimension TypeDiameterNumber Of FlutesPrice
MICRO 100 BEM-031-04 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NRD 16F412 BEM-031-040.031"1/8"Single End1 1/2"0.078"Fractional Inch-4€27.21
MICRO 100 BEM-046-04 Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRK 16F418 BEM-046-040.047"1/8"Single End1 1/2"0.109"Fractional Inch-4€26.84
MICRO 100 BEM-062-04 Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRR 16F424 BEM-062-040.062"1/8"Single End1 1/2"0.188"Fractional Inch-4€24.85
MICRO 100 BEM-078-04 Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRY 16F430 BEM-078-040.078"1/8"Single End1 1/2"0.188"Fractional Inch-4€29.58
MICRO 100 BEM-093-04 Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NTE 16F436 BEM-093-040.094"1/8"Single End1 1/2"3/8"Fractional Inch-4€31.29
MICRO 100 BEM-125-04 Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTN 16F448 BEM-125-041/8"1/8"Single End1 1/2"1/2"Fractional Inch-4€23.08
MICRO 100 BEM-156-04 Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NTV 16F460 BEM-156-040.156"0.188"Single End2"0.562"Fractional Inch-4€41.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEMM-060-4 End Mill, 18 mm Length of Cut, 6 mm Cutter Dia., 6 mm Shank Dia.
€41.89 /unit