Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BEM-125-04 Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTN 16F448

MICRO 100 BEM-125-04 End Mill, 0.5 Inch Length of Cut, 0.125 Inch Cutter Dia., 0.125 Inch Shank Dia.

Item: AA7NTN Model: BEM-125-04Cross Ref: 16F448
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length1/2"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishUncoated
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.1/8"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, O, P, S
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1/2"
List NumberBEM
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCutting LengthDimension TypeDiameterNumber Of FlutesPrice
MICRO 100 BEM-031-04 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NRD 16F412 BEM-031-040.031"1/8"Single End1 1/2"0.078"Fractional Inch-4€27.21
MICRO 100 BEM-046-04 Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRK 16F418 BEM-046-040.047"1/8"Single End1 1/2"0.109"Fractional Inch-4€26.84
MICRO 100 BEM-062-04 Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRR 16F424 BEM-062-040.062"1/8"Single End1 1/2"0.188"Fractional Inch-4€24.85
MICRO 100 BEM-078-04 Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRY 16F430 BEM-078-040.078"1/8"Single End1 1/2"0.188"Fractional Inch-4€29.58
MICRO 100 BEM-093-04 Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NTE 16F436 BEM-093-040.094"1/8"Single End1 1/2"3/8"Fractional Inch-4€31.29
MICRO 100 BEM-156-04 Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NTV 16F460 BEM-156-040.156"0.188"Single End2"0.562"Fractional Inch-4€41.45
MICRO 100 BEM-187-04 Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NUB 16F472 BEM-187-040.188"0.188"Single End2"5/8"Fractional Inch-4€42.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEM-125-04 End Mill, 0.5 Inch Length of Cut, 0.125 Inch Cutter Dia., 0.125 Inch Shank Dia.
€24.63 /unit