Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BEM-156-02X Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NTR 16F457

MICRO 100 BEM-156-02X Carbide End Mill Diameter 5/32 Cut L 9/16

Item: AA7NTR Model: BEM-156-02XCross Ref: 16F457
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.0.156"
Number Of Flutes2
Overall Length2"
Primary Material Application Iso CodeM, P, S
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut9/16"
List NumberBEM
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)5.08
Ship width (cm)0.48
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationCutting LengthPrice
MICRO 100 BEM-031-02X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NRA 16F409 BEM-031-02X0.031"1/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing0.078"€32.82
MICRO 100 BEM-046-02X Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRG 16F415 BEM-046-02X0.047"1/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing0.109"€30.56
MICRO 100 BEM-062-02X Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRN 16F421 BEM-062-02X0.062"1/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing0.188"€30.03
MICRO 100 BEM-078-02X Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRV 16F427 BEM-078-02X0.078"1/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing0.188"€27.79
MICRO 100 BEM-093-02X Carbide End Mill, Ball Nose, 3/32" Milling Diameter, 3/8" Cut Length | AA7NTB 16F433 BEM-093-02X0.094"1/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing3/8"€28.04
MICRO 100 BEM-125-02X Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTK 16F445 BEM-125-02X1/8"1/8"AlTiN CoatSingle End1 1/2"-Roughing/Finishing1/2"€25.45
MICRO 100 BEM-187-02X Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NTY 16F469 BEM-187-02X0.188"0.188"AlTiN CoatSingle End2"-Roughing/Finishing5/8"€51.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEM-156-02X Carbide End Mill Diameter 5/32 Cut L 9/16
€43.97 /unit