SQUARE D KA36225-1021 Molded Case Circuit Breaker, 25kAIC at 480V, 225A, 3 Pole | CE6JRC

SQUARE D KA36225-1021 I-Line Molded Case Circuit Breaker, Plug In, 225A, 600VAC

Item: CE6JRC Model: KA36225-1021
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps225A
Frame TypeKA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Country of OriginUS

Product Details:

    • Square D KA36225-1021 KA Series, I-Line molded case circuit breaker ideal for overcurrent and short-circuit protection
    • K frame design in 3 pole, 3 phase configuration for limiting overload
    • Features thermal-magnetic trip for both long-time and instantaneous current limiting trip functions
    • Equipped with plug-in mounting for smooth installation and 120VAC shunt trip for disconnecting main power supply
    • UL-listed & CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D KA36225-1021 I-Line Molded Case Circuit Breaker, Plug In, 225A, 600VAC