LARSON ELECTRONICS LLC EPL-24-2L-T5HO-SFC Explosion Proof Lighting T5HO 48W | AF6WTQ 20LM24

LARSON ELECTRONICS LLC EPL-24-2L-T5HO-SFC Explosion Proof Lighting T5HO 48W

Item: AF6WTQ Model: EPL-24-2L-T5HO-SFCCross Ref: 20LM24
In Stock

Get it by Tuesday, Jun 17

€1,487.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Lighting
Ambient Temp. Range-20°C to +70°C
ColorGray, White
FinishGray
Fixture TypeExplosion Proof
Fixture Wattage48 W
Height8.969"
Housing MaterialCopper Free Aluminum
Lamp IncludedYes
Lamp TypeFluorescent
Lamp Watts24 W
Length27.109"
Lens MaterialTempered Borosilicate
MountingSurface, Suspended
Number Of Lamps2
Width11.859"
Baa CompliantYes
Ca Title 24 CompliantYes
Color Temperature4100 K
DimmableNo
Emergency Battery BackupNo
Fixture Ballast TypeElectronic
Fixture Rated Life20000 hrs.
Fixture Voltage120/208/240/277V AC
For Bulb ShapeT5HO
For Bulb TypeFluorescent
For Max. Bulb Wattage24 W
For Number Of Bulbs2
Housing FinishHigh Gloss
Includes1/2" NPT Hub Size, T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
Ingress Protection Rating67
Lighting CertificationUnrated
Lighting TechnologyFluorescent
Lumens4000 lm
Lumens Per Watt83 lm/W
Max. Ambient Temp.158°F
Max. Fixture Wattage48 W
Min. Ambient Temp.-22°F
Mounting LocationSurface
Number Of Ballasts1
Number Of Bulbs2
Overall Height8 1/2"
Overall Length27 1/2"
Overall Width11 1/4"
Safety RatingClass I, Division 1, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
Temperature CodeT6
Ul/csa/etl ListedUL 1598A Listed, UL 595 Listed, UL 844 Listed, UL 924 Listed, UL Listed

Shipping Info:

Ship weight (kg) 9.675
Ship height (cm)22.86
Ship length (cm)85.09
Ship width (cm)34.29
HS code9405108020

Product Details:

    • Special Features: Paint Spray Booth, Gas and Dust Explosion Proof

Product Variants

ProductModelAmbient Temp. RangeFinishFixture TypeFixture WattageLamp TypeNumber Of LampsHeightMountingPrice
LARSON ELECTRONICS LLC EPL-24-2L-LED-SFC Explosion Proof Lighting T8-LED 28W | AB4ZGR 20LM22 EPL-24-2L-LED-SFC-40°C to +65°CGrayExplosion Proof28 WLED28.969"Surface, Suspended€1,734.45
LARSON ELECTRONICS LLC EPL-48-4L-LED-SFC Explosion Proof Lighting T8-LED 112W | AF6WRV 20LM04 EPL-48-4L-LED-SFC-40°C to +65°CGrayExplosion Proof112 WLED49.828"Surface, Suspended€4,259.26
LARSON ELECTRONICS LLC EPL-48-4L-T5HO-SFC Explosion Proof Lighting T5HO 216W | AF6WRW 20LM05 EPL-48-4L-T5HO-SFC-20°C to +70°CGrayExplosion Proof216 WFluorescent49.828"Surface, Suspended€3,445.89
LARSON ELECTRONICS LLC EPL-48-432-50KT5HO-SFC Explosion Proof Lighting T5HO 432W | AF6WRX 20LM06 EPL-48-432-50KT5HO-SFC-20°C to +70°CGrayExplosion Proof432 WFluorescent89.828"Surface, Suspended€3,867.47
LARSON ELECTRONICS LLC EPL-48-4L-T8-SFC Explosion Proof Lighting T8 128W | AF6WRY 20LM07 EPL-48-4L-T8-SFC-20°C to +70°CGrayExplosion Proof128 WFluorescent49.828"Surface, Suspended€3,445.89
LARSON ELECTRONICS LLC EPL-EMG-48-4L-LED-SFC Explosion Proof Lighting T8-LED 112W | AF6WRZ 20LM08 EPL-EMG-48-4L-LED-SFC-40°C to +50°CGrayExplosion Proof112 WLED49.828"Surface, Suspended€4,927.19
LARSON ELECTRONICS LLC EPL-EMG-48-4L-T8-SFC Explosion Proof Lighting T8 128W | AF6WTA 20LM09 EPL-EMG-48-4L-T8-SFC-40°C to +50°CGrayExplosion Proof128 WFluorescent49.828"Surface, Suspended€4,298.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC EPL-24-2L-T5HO-SFC Explosion Proof Lighting T5HO 48W
€1,487.07 /unit