Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BBL-160600 Boring Tool Bore Diameter .160 Inch D .600 In | AA7BVZ 15T350

MICRO 100 BBL-160600 Boring Tool Bore Diameter .160 Inch D .600 In

Item: AA7BVZ Model: BBL-160600Cross Ref: 15T350
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadius Boring Tool
Angle1/25"
ApplicationBoring
Bore Depth3/5"
Bore Dia.4/25"
Boring Bar TypeBoring
Center To Cutting Tip0.066"
Cutting ApplicationBoring
Cutting DirectionLeft Hand
FeaturesCorner Radius Profile
FinishUncoated
Groove Width1/8"
Max. Bore Depth3/5"
Measurement SystemFractional Inch
Min. Bore Dia.4/25"
Neck Dia.3/25"
Offset Point0.066"
Overall Length2"
Projection1/25"
Shank Dia.0.188"
Shank MaterialCarbide
Split Length9/64"
Finish - MachiningBright (Uncoated)
Radius0.005" to 0.008"
Shank Type - MachiningStraight with Three Flats
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.11
Ship length (cm)5.72
Ship width (cm)1.11
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthBore DepthAngleCutting DirectionMaterialPrice
MICRO 100 BBL-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7BTJ 15T257 BBL-0501501/8"Uncoated0.05"1 1/2"0.15"0.013"Left Hand-€32.21
MICRO 100 BBL-050150G Boring Tool Bore Diameter .050 Inch D .150 In | AA7BTK 15T258 BBL-050150G1/8"Tin Coat0.05"1 1/2"0.15"0.013"Left Hand-€35.89
MICRO 100 BBL-050400 Boring Tool Bore Diameter .050 Inch D .400 In | AA7BTL 15T263 BBL-0504001/8"Uncoated0.05"1 1/2"2/5"0.013"Left Hand-€32.76
MICRO 100 BBL-060150 Boring Tool Bore Diameter .060 Inch D .150 In | AA7BTN 15T265 BBL-0601501/8"Uncoated0.06"1 1/2"0.15"0.015"Left HandCarbide€34.07
MICRO 100 BBL-060200 Boring Tool Bore Diameter .060 Inch D .200 In | AA7BTQ 15T267 BBL-0602001/8"Uncoated0.06"1 1/2"1/5"0.015"Left Hand-€32.76
MICRO 100 BBL-060300 Boring Tool Bore Diameter .060 Inch D .300 In | AA7BTT 15T269 BBL-0603001/8"Uncoated0.06"1 1/2"0.3"0.015"Left Hand-€32.76
MICRO 100 BBL-080200 Boring Tool Bore Diameter .080 Inch D .200 In | AA7BTV 15T277 BBL-0802001/8"Uncoated2/25"1 1/2"1/5"0.02"Left HandCarbide€32.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BBL-160600 Boring Tool Bore Diameter .160 Inch D .600 In
€41.23 /unit