Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BB-4903000S Boring Tool Bore Diameter .490 Inch D 3.000 In | AA7BRP 15T239

MICRO 100 BB-4903000S Boring Tool Bore Diameter .490 Inch D 3.000 In

Item: AA7BRP Model: BB-4903000SCross Ref: 15T239
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharp Boring Tool
Angle0.123"
ApplicationBoring
Bore Depth3"
Bore Dia.0.49"
Boring Bar TypeBoring
Center To Cutting Tip6/25"
Compatible WithMicro-Quik Tool Holder
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Corner Profile
FinishUncoated
Groove Width0.3"
MaterialCarbide
Max. Bore Depth3"
Measurement SystemFractional Inch
Min. Bore Dia.0.49"
Neck Dia.0.368"
Offset Point6/25"
Overall Length6"
Projection0.122"
Shank Dia.1/2"
Shank MaterialCarbide
Split Length8/25"

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)1.74
Ship length (cm)15.88
Ship width (cm)1.74
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishCutting DirectionBore Dia.Overall LengthBore DepthAngleMaterialPrice
MICRO 100 BB-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATV 15R729 BB-0501501/8"UncoatedRight Hand0.05"1 1/2"0.15"0.013"-€31.92
MICRO 100 BB-050200 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATW 15R730 BB-0502001/8"Tin CoatRight Hand0.05"1 1/2"0.15"0.013"-€33.64
MICRO 100 BB-050150S Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATX 15R731 BB-050150S1/8"UncoatedRight Hand0.05"1 1/2"0.15"0.013"-€31.93
MICRO 100 BB-050150SG Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATY 15R732 BB-050150SG1/8"Tin CoatRight Hand0.05"1 1/2"0.15"0.013"-€33.95
MICRO 100 BB-050200G Boring Tool Bore Diameter .050 Inch D .200 In | AA7ATZ 15R733 BB-050200G1/8"UncoatedRight Hand0.05"1 1/2"1/5"0.013"-€36.01
MICRO 100 BB-050200S Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUA 15R734 BB-050200S1/8"UncoatedRight Hand0.05"1 1/2"1/5"0.013"-€31.22
MICRO 100 BB-050200SG Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUB 15R735 BB-050200SG1/8"Tin CoatRight Hand0.05"1 1/2"1/5"0.013"-€33.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BB-4903000S Boring Tool Bore Diameter .490 Inch D 3.000 In
€155.57 /unit