Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 900729-15 Hydraulic Hose Support Clamp, Vinyl Coated Steel, Black | CP4AWR

EATON 900729-15 Support Clamp, Single Hole, Trivalent Chromate Zn, 0.5313 In Mounting Hole Dia., Steel, 2 3/4 In Clamping Dia.

Item: CP4AWR Model: 900729-15Cross Ref: 38YR82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Clamp
Band Width1"
Clamping Dia.2 3/4"
Coating MaterialVinyl
ColorBlack
FinishTrivalent Chromate Zinc
MaterialSteel
Temp. Range-25°F to +160°F
Thickness0.048"
TypeSingle Hole
Clamp MaterialSteel
Clamp Material FinishTrivalent Chromate Zinc
Clamp TypeHydraulic Hose Support Clamp
Mounting Hole Diameter17/32"
Width1"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 900729-15 Support Clamp, Single Hole, Trivalent Chromate Zn, 0.5313 In Mounting Hole Dia., Steel, 2 3/4 In Clamping Dia.
€26.46 /unit