Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 ASM-375-5X Carbide End Mill Diameter 3/8 Inch Cut L 5/8 In | AA7NPZ 16F231

MICRO 100 ASM-375-5X Carbide End Mill Diameter 3/8 Inch Cut L 5/8 In

Item: AA7NPZ Model: ASM-375-5XCross Ref: 16F231
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length5/8"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle , Square
FinishAlTiN Coat
GradeGrade C2
Helix Angle45°
List NumberASM
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes5
Overall Length2"
Shank Dia.3/8"
TypeFinishing, Roughing

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)1.27
Ship length (cm)5.72
Ship width (cm)1.27
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 ARM-156-2 Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NKK 16F082 ARM-156-20.156"20.188"UncoatedSquare2"ARMFinishing, Roughing€35.35
MICRO 100 ARM-187-5 Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NKP 16F086 ARM-187-50.188"50.188"UncoatedSingle End2"-Roughing/Finishing€36.63
MICRO 100 ARM-250-2 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKR 16F090 ARM-250-21/4"21/4"UncoatedSquare2 1/2"ARMFinishing, Roughing€41.38
MICRO 100 ARM-250-5 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKW 16F094 ARM-250-51/4"51/4"UncoatedSingle End2 1/2"-Roughing/Finishing€48.45
MICRO 100 ARM-250-5X Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKX 16F095 ARM-250-5X1/4"51/4"AlTiN CoatSingle End2 1/2"-Roughing/Finishing€52.41
MICRO 100 ARM-281-2 Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NKY 16F096 ARM-281-20.281"20.312"UncoatedSingle End2 1/2"-Roughing/Finishing€54.14
MICRO 100 ARM-281-2S Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NKZ 16F097 ARM-281-2S0.281"20.312"Alu Speed CoatSingle End2 1/2"-Roughing/Finishing€58.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ASM-375-5X Carbide End Mill Diameter 3/8 Inch Cut L 5/8 In
€68.26 /unit