Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 ARC-187-5-030X Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NHP 16E930

MICRO 100 ARC-187-5-030X Carbide End Mill Diameter 3/16 Cut L 5/8

Item: AA7NHP Model: ARC-187-5-030XCross Ref: 16E930
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Length5/8"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeCorner Radius , Single
FinishAlTiN Coat
GradeGrade C2
Helix Angle45°
List NumberARC
MaterialCarbide
Milling Dia.0.188"
Number Of Flutes5
Overall Length2"
Shank Dia.0.188"
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut5/8"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)0.64
Ship length (cm)5.72
Ship width (cm)0.64
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthCorner RadiusEnd Mill ApplicationPrice
MICRO 100 ARC-093-2-010 Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NHE 16E913 ARC-093-2-0100.094"21/8"UncoatedSingle1 1/2"0.01"Finishing, Roughing€33.37
MICRO 100 ARC-125-2-010 Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NHG 16E915 ARC-125-2-0101/8"21/8"UncoatedSingle1 1/2"0.01"Finishing, Roughing€33.37
MICRO 100 ARC-125-2-010S Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NHH 16E916 ARC-125-2-010S1/8"21/8"Alu Speed CoatSingle1 1/2"0.01"Finishing, Roughing€30.92
MICRO 100 ARC-187-5-010 Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NHJ 16E925 ARC-187-5-0100.188"50.188"UncoatedSingle End2"0.01"Roughing/Finishing€43.02
MICRO 100 ARC-187-5-010X Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NHK 16E926 ARC-187-5-010X0.188"50.188"AlTiN CoatSingle2"0.01"Finishing, Roughing€46.97
MICRO 100 ARC-187-5-020X Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NHM 16E928 ARC-187-5-020X0.188"50.188"AlTiN CoatSingle2"0.02"Finishing, Roughing€50.24
MICRO 100 ARC-187-5-030 Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NHN 16E929 ARC-187-5-0300.188"50.188"UncoatedSingle End2"0.03"Roughing/Finishing€40.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ARC-187-5-030X Carbide End Mill Diameter 3/16 Cut L 5/8
€53.19 /unit