Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 AR-4 Brazed Tool Bit Ar 2 Inch Length 1/4 Inch Width | AA8EWC 18D345

MICRO 100 AR-4 Brazed Tool Bit Ar 2 Inch Length 1/4 Inch Width

Item: AA8EWC Model: AR-4Cross Ref: 18D345
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
ApplicationTurning
Corner Radius1/64"
Cutting DirectionRight Hand
FeaturesCorner Radius Profile
FinishZinc
Nose Radius1/64"
Overall Length2"
Radius0.016"
Shank Height1/4"
Shank Width1/4"
Tip Length1/4"
Tip MaterialCarbide
Tip Thickness1/16"
Tip Width0.238"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)5.08
Ship width (cm)0.64
HS code8207803000
Country of OriginUS

Product Variants

ProductModelShank WidthShank HeightCutting DirectionNose RadiusTip LengthTip WidthTip ThicknessRadiusPrice
MICRO 100 AL-4 Brazed Tool Bit Aluminium 2 Inch Length 1/4 Inch Width | AA8EVV 18D338 AL-41/4"1/4"Left Hand1/64"1/4"0.238"1/16"0.016"€15.92
MICRO 100 AL-5 Brazed Tool Bit Aluminium 2-1/4 Inch Length 5/16 Inch Width | AA8EVW 18D339 AL-55/16"5/16"Left Hand1/64"0.312"6/25"1/16"0.016"€15.81
MICRO 100 AL-6 Brazed Tool Bit Aluminium 2.5 Inch Length 3/8 Inch Width | AA8EVX 18D340 AL-63/8"3/8"Left Hand1/64"3/8"0.365"1/8"0.016"€15.67
MICRO 100 AL-7 Brazed Tool Bit Aluminium 3 Inch Length 7/16 Inch Width | AA8EVY 18D341 AL-77/16"7/16"Left Hand1/32"0.438"0.425"1/8"0.031"€18.11
MICRO 100 AL-8 Brazed Tool Bit Aluminium 3.5 Inch Length 1/2 Inch Width | AA8EVZ 18D342 AL-81/2"1/2"Left Hand1/32"1/2"0.175"1/8"0.031"€18.53
MICRO 100 AL-10 Brazed Tool Bit Aluminium 4 Inch Length 5/8 Inch Width | AA8EWA 18D343 AL-105/8"5/8"Left Hand1/32"5/8"0.238"5/32"0.031"€32.61
MICRO 100 AL-12 Brazed Tool Bit Aluminium 4.5 Inch Length 3/4 Inch Width | AA8EWB 18D344 AL-123/4"3/4"Left Hand1/32"3/4"6/25"3/16"0.031"€42.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 AR-4 Brazed Tool Bit Ar 2 Inch Length 1/4 Inch Width
€26.08 /unit