METRO 65134-IP Table Truck 3 Shelf 39x60x30 | AF4GZJ 8WRU3

METRO 65134-IP Table Truck 3 Shelf 39x60x30

Item: AF4GZJ Model: 65134-IPCross Ref: 8WRU3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,070.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cart
Load Capacity1000 lbs.
Number Of Shelves3
Overall Height39"
Overall Length60"
Overall Width30"
Caster Wheel/tread MaterialRubber
ColorSilver
FinishChrome
Includes(4) Posts
Load Capacity Per Shelf200 lbs.
MaterialSteel
Overall Depth30"
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Whole Unit Load Capacity600 lbs.

Shipping Info:

Ship weight (kg) 103
Ship height (cm)101.28
Ship length (cm)152.4
Ship width (cm)152.4
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthLoad CapacityOverall HeightNumber Of ShelvesPrice
METRO 65199-1P Table Truck 3shelf 39 Hx36 Wx48 | AF3QFX 8AW40 65199-1P48"36"1000 lbs.39"3€942.39
METRO 65132-IP Table Truck 3shelf 39hx30wx48l | AF4ANQ 8NAR0 65132-IP48"-1000 lbs.--€931.90
METRO 65126-IP Table Truck 3 Shelf 39x36x24 | AF4GCU 8VTC7 65126-IP36"-1000 lbs.--€564.02
METRO 65200-1P Table Truck 3 Shelf 39x60x36 | AF4KLM 8ZCX1 65200-1P60"36"1000 lbs.39"3€1,047.94
METRO 65129-IP Table Truck 3 Shelf 39x60x18 | AF4LGZ 9ACG5 65129-IP60"-1000 lbs.39"-€621.33
METRO 65120-IP Table Truck 3shelf 39x36x24 | AF4WYC 9NLA4 65120-IP36"-1000 lbs.--€640.52
METRO 65130-IP Table Truck 3 Shelf 39x60x18 | AF6BXB 9WDW1 65130-IP60"18"1000 lbs.39"3€704.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 65134-IP Table Truck 3 Shelf 39x60x30
€1,070.25 /unit