METRO 65126-IP Table Truck 3 Shelf 39x36x24 | AF4GCU 8VTC7

METRO 65126-IP Table Truck 3 Shelf 39x36x24

Item: AF4GCU Model: 65126-IPCross Ref: 8VTC7
In Stock

Get it by Tuesday, Jun 10

€629.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cart
Load Capacity1000 lbs.
Overall Length36"
Caster Wheel/tread MaterialRubber
ColorSilver
FinishChrome
Includes(4) Posts
Load Capacity Per Shelf250 lbs.
MaterialSteel
Overall Depth18"
Overall Height39 7/8"
Overall Width36"
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Whole Unit Load Capacity750 lbs.

Shipping Info:

Ship weight (kg) 32
Ship height (cm)101.28
Ship length (cm)45.72
Ship width (cm)91.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthLoad CapacityOverall HeightNumber Of ShelvesPrice
METRO 65199-1P Table Truck 3shelf 39 Hx36 Wx48 | AF3QFX 8AW40 65199-1P48"36"1000 lbs.39"3€942.39
METRO 65132-IP Table Truck 3shelf 39hx30wx48l | AF4ANQ 8NAR0 65132-IP48"-1000 lbs.--€931.90
METRO 65134-IP Table Truck 3 Shelf 39x60x30 | AF4GZJ 8WRU3 65134-IP60"30"1000 lbs.39"3€1,025.67
METRO 65200-1P Table Truck 3 Shelf 39x60x36 | AF4KLM 8ZCX1 65200-1P60"36"1000 lbs.39"3€1,047.94
METRO 65129-IP Table Truck 3 Shelf 39x60x18 | AF4LGZ 9ACG5 65129-IP60"-1000 lbs.39"-€621.33
METRO 65120-IP Table Truck 3shelf 39x36x24 | AF4WYC 9NLA4 65120-IP36"-1000 lbs.--€640.52
METRO 65130-IP Table Truck 3 Shelf 39x60x18 | AF6BXB 9WDW1 65130-IP60"18"1000 lbs.39"3€704.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 65126-IP Table Truck 3 Shelf 39x36x24
€629.47 /unit