MERSEN FERRAZ ATQ6/10 Fuse ATQ, 0.6 Ampere, 500 Volt AC, 1 Phase | AG8LZC

MERSEN FERRAZ ATQ6/10 Time Delay Midget Fuse, 500VAC, 0.6A, 1 Phase, 1 Pole

Item: AG8LZC Model: ATQ6/10Cross Ref: 4ZWZ9
Limited Availability
€18.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage500V AC
Amps0.6A
Body MaterialGMG
ClassMidget
Diameter0.41"
Frame TypeATQ
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeTime Delay
Voltage500V
Voltage TypeAC
Body StyleCylindrical
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 500V AC
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0054
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsNumber Of PolesMountingDiameterFrame TypeVoltageVoltage TypeBody MaterialPrice
MERSEN FERRAZ ATQ1/10 Fuse Atq 0.1 Amp 500vac 1p | AG8LXW ATQ1/100.1A1Clip0.41"ATQ500VACGMG€16.04
MERSEN FERRAZ ATQ1/2 Fuse Atq 0.5 Amp 500vac 1p | AG8LXX ATQ120.5A1--ATQ500VAC-€20.43
MERSEN FERRAZ ATQ1/4 Fuse Atq 0.25 Amp 500vac 1p | AG8LXY ATQ1/40.25A1Clip0.41"ATQ500VACGMG€23.76
MERSEN FERRAZ ATQ1/8 Fuse Atq 0.125 Amp 500vac 1p | AG8LXZ ATQ1/80.125A1--ATQ500VAC-€25.93
MERSEN FERRAZ ATQ10 Fuse Atq 10 Amp 500vac 1p | AG8LYA ATQ1010A1--ATQ500VAC-€16.04
MERSEN FERRAZ ATQ1-1/2 Fuse Atq 1.5 Amp 500vac 1p | AG8LYB ATQ1-1/21.5A1Clip0.41"ATQ500VACGMG€16.04
MERSEN FERRAZ ATQ1-1/4 Fuse Atq 1.25 Amp 500vac 1p | AG8LYC ATQ1-1/41.25A1--ATQ500VAC-€24.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATQ6/10 Time Delay Midget Fuse, 500VAC, 0.6A, 1 Phase, 1 Pole
€18.71 /unit