Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 35B13F-5/8 Sprocket 1.750 Outer Diameter #35 | AE9NZF 6L786

TSUBAKI 35B13F-5/8 Sprocket 1.750 Outer Diameter #35

Item: AE9NZF Model: 35B13F-5/8Cross Ref: 6L786
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number35
Bore Dia.5/8"
Chain Number35
FinishBlack Oxide
For Chain Pitch3/8"
For Pitch TypeSingle Pitch
Hub Projection0.582"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Pitch3/8"
Industry Chain Size35
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyseat Size (in.)3/16" x 3/32"
Keyway Depth3/32"
Keyway Width3/16"
MaterialSteel
Material - SprocketsSteel
Maximum Bore Dia.5/8"
Number Of Set Screws2
Number Of Teeth13
Outside Dia.1 3/4"
Pitch Dia.1.567"
Resistance PropertiesCorrosion Resistant
Set Screw Dia.0.25"
Set Screw Hole Dia.1/4"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.168"
TypeFixed Bore
Width Across Tooth SetsNot Applicable
Bore Diameter5/8"
Bore TypeFixed
For Number Of Strands1
Hub Diameter1 1/4"
KeywayYes
Maximum Bore Diameter5/8"
Outside Diameter1.75"
Pitch Diameter1.567"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.56
Ship length (cm)4.45
Ship width (cm)4.45
HS code8483901050
Country of OriginCN

Product Variants

ProductModelBore Dia.Maximum Bore Dia.Keyseat Size (in.)For Chain PitchNumber Of TeethPitch Dia.Outside Dia.FinishPrice
TSUBAKI 35B13F-1/2 Sprocket 1.750 Outer Diameter #35 | AE9NZE 6L785 35B13F-1/21/2"1/2"1/8" x 1/16"3/8"131.567"1 3/4"Black Oxide€24.98
TSUBAKI 35B13F-3/4 Sprocket 1.750 Outer Diameter #35 | AE9NZG 6L787 35B13F-3/43/4"3/4"3/16" x 3/32"3/8"131.567"1 3/4"Black Oxide€22.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 35B13F-5/8 Sprocket 1.750 Outer Diameter #35
€25.09 /unit