BUSSMANN FHL11U Fuse Holder, 1 Pole, 30 A, 250 V, Gray | BC9YLT

BUSSMANN FHL11U Fuse Holder, 1 Pole, 30 A, 250 V, Gray

Item: BC9YLT Model: FHL11U
Limited Availability
€670.13 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ColorGray
Current Rating30A
IlluminationIlluminated
Mounting StylePanel
Number of Poles1 Pole
PackagingBulk
Product TypeFuse Holder
Shaft TypeBayonet Knob Release
Voltage Rating250V

Product Details:

    • FHL Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FHL11U Fuse Holder, 1 Pole, 30 A, 250 V, Gray
€670.13 /unit