JAMCO FL18 Pesticides Safety Cabinet, 18 gal, Green, Manual Close, 2 Shelves | CR4YMA

JAMCO FL18 Pesticides Safety Cabinet, 18 gal, Green, Manual Close, 2 Shelves

Item: CR4YMA Model: FL18Cross Ref: 515X66
In Stock

Get it by Thursday, Jun 12

€1,254.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Cabinet TypeStandard
ColorGreen
Door Closure TypeManual
Door Construction14 ga., 18 ga.
Door Handle TypeRecessed Pull Handle
Door Opening Height38"
Door Opening Width14"
Door Thickness14 ga., 18 ga.
Door TypeHinged
Drum Storage OrientationVertical
Exterior Depth18"
Exterior Height44"
Exterior Width23"
FeaturesDoors Have 3 Point Locking System And Radius Edges, Grounding Connector, Twin 2 In Flame Arrester Vents
FinishPowder Coat
Includes RollersNo
Indoor/outdoorIndoor
Lock TypeKeyed
MaterialSteel
Number Of Doors1
Number Of Shelves2
Safety Storage ApplicationPesticide Cabinet
Safety Storage TypeCabinet
Specialty ApplicationSlimline
Storage Capacity18 gal.
Storage Container TypeSmall Containers
Sump Capacity2 gal.
Wall Construction18 Gauge Construction, Dual Wall With 1 1/2" Insulating Air Space
Nfpa 30Yes
Nfpa 400No
StandardsUFC 79

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStorage CapacityCabinet TypeExterior HeightDoor Closure TypeDoor Opening HeightDoor Opening WidthSump CapacityStorage Container TypePrice
JAMCO FK18 Pesticides Safety Cabinet, 18 gal, Green, Self-Closing, 2 Shelves | CR4YMB FK1818 gal.Standard44"Self Closing38"20"2 gal.Small Containers€1,281.72
JAMCO FL24 Pesticides Safety Cabinet, 24 gal, Green, Manual Close, 3 Shelves | CR4YMC FL2424 gal.Standard65"Manual59"14"2.6 gal.Small Containers€1,307.98
JAMCO FL06 Pesticides Safety Cabinet, 6 gal, Green, Manual Close, 1 Shelves | CR4YMD FL066 gal.Countertop22"Manual16"14"2 gal.Small Containers€592.44
JAMCO FK06 Pesticides Safety Cabinet, 6 gal, Green, Self-Closing, 1 Shelves | CR4YME FK066 gal.Countertop22"Self Closing18"20"2 gal.Small Containers€716.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO FL18 Pesticides Safety Cabinet, 18 gal, Green, Manual Close, 2 Shelves
€1,254.67 /unit