Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A30QS175-4 Semiconductor Fuse, High Speed, 300V, 175A, aR Class | CH4UHP

MERSEN FERRAZ A30QS175-4 Semiconductor Fuse, High Speed, 300V, 175A, aR Class

Item: CH4UHP Model: A30QS175-4
In Stock : 17 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage300V AC
Amps175A
Body MaterialGMG
Diameter1.22"
Length3.13"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)7.95
Ship width (cm)3.1

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A30QS1000-128 Semiconductor Fuse, High Speed, 300V, 1000A, aR Class | CH4UGV A30QS1000-1281000A3"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1000-128IL Semiconductor Fuse, High Speed, 300V, 1000A, aR Class | CH4UGW A30QS1000-128IL1000A3 1/2"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS100-4 Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGX A30QS100-4100A1.22"GMGHigh SpeedBolted300V AC€109.45
MERSEN FERRAZ A30QS100-4IL Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGY A30QS100-4IL100A1 18/25"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS100-4TI Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGZ A30QS100-4TI100A1.22"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1200-128 Semiconductor Fuse, High Speed, 300V, 1200A, aR Class | CH4UHA A30QS1200-1281200A3"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1200-128IL Semiconductor Fuse, High Speed, 300V, 1200A, aR Class | CH4UHB A30QS1200-128IL1200A3 1/2"GMGHigh SpeedBolted300V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A30QS175-4 Semiconductor Fuse, High Speed, 300V, 175A, aR Class
€135.04 /unit