MERSEN FERRAZ A30QS1200-128IL Semiconductor Fuse, High Speed, 300V, 1200A, aR Class | CH4UHB

MERSEN FERRAZ A30QS1200-128IL Semiconductor Fuse, High Speed, 300V, 1200A, aR Class

Item: CH4UHB Model: A30QS1200-128IL
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage300V AC
Amps1200A
Body MaterialGMG
Diameter3 1/2"
Length2.59"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 1.5615
Ship height (cm)8.89
Ship length (cm)16.99
Ship width (cm)16.99

Product Details:

    • IL Indicator

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A30QS1000-128 Semiconductor Fuse, High Speed, 300V, 1000A, aR Class | CH4UGV A30QS1000-1281000A3"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1000-128IL Semiconductor Fuse, High Speed, 300V, 1000A, aR Class | CH4UGW A30QS1000-128IL1000A3 1/2"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS100-4 Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGX A30QS100-4100A1.22"GMGHigh SpeedBolted300V AC€109.45
MERSEN FERRAZ A30QS100-4IL Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGY A30QS100-4IL100A1 18/25"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS100-4TI Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGZ A30QS100-4TI100A1.22"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1200-128 Semiconductor Fuse, High Speed, 300V, 1200A, aR Class | CH4UHA A30QS1200-1281200A3"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS130-4 Semiconductor Fuse, High Speed, 300V, 130A, aR Class | CH4UHE A30QS130-4130A1.22"GMGHigh SpeedBolted300V AC€128.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A30QS1200-128IL Semiconductor Fuse, High Speed, 300V, 1200A, aR Class