MERSEN FERRAZ 61008 Fuse Base, 600V, 100A, Class H And K, 3 Pole, Tin Plated, Copper Box | CH4RLD

MERSEN FERRAZ 61008 Fuse Base, 600V, 100A, Class H And K, 3 Pole, Tin Plated, Copper Box

Item: CH4RLD Model: 61008
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps100A
Body MaterialGFPC
Fuse ClassClass H, K
Height2 12/25"
Length10 2/25"
Max. Fuse Rating100A
Number Of Poles3
Width5 4/5"

Shipping Info:

Ship weight (kg) 1.647
Ship height (cm)25.88
Ship length (cm)16.21
Ship width (cm)6.5

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4RDZ 6030030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REB 6030130AGFPC30A2"1600V ACClass H, K-
RFQ
MERSEN FERRAZ 60305 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4REF 6030530AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REK 6030630AGFPC30A2"1600V ACClass H, K€23.72
MERSEN FERRAZ 60307 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4REP 6030730AGFPC30A2"2600V ACClass H, K€24.17
MERSEN FERRAZ 60308 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4REU 6030830AGFPC30A2"3600V ACClass H, K€62.77
MERSEN FERRAZ 60310 Fuse Base, Adder, 600V, 30A, Class H And K, Tin Plated, Copper Screw | CH4REY 6031030AGFPC30A2"Adder600V ACClass H, K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 61008 Fuse Base, 600V, 100A, Class H And K, 3 Pole, Tin Plated, Copper Box