Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REK

MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminium Box

Item: CH4REK Model: 60306Cross Ref: 5LDA6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassClass H, K
Height2"
Length7"
Max. Fuse Rating30A
Number Of Poles1
Width1.63"
Connector TypeBox Lug
For Fuse Size5" L x 13/16" dia.
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)4.14
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4RDZ 6030030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REB 6030130AGFPC30A2"1600V ACClass H, K-
RFQ
MERSEN FERRAZ 60305 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4REF 6030530AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60307 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4REP 6030730AGFPC30A2"2600V ACClass H, K€24.17
MERSEN FERRAZ 60308 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4REU 6030830AGFPC30A2"3600V ACClass H, K€62.77
MERSEN FERRAZ 60310 Fuse Base, Adder, 600V, 30A, Class H And K, Tin Plated, Copper Screw | CH4REY 6031030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60312 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Copper Screw | CH4RFB 6031230AGFPC30A2"2600V ACClass H, K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminium Box
€28.46 /unit