MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REB

MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminium Box

Item: CH4REB Model: 60301
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassClass H, K
Height2"
Length7"
Max. Fuse Rating30A
Number Of Poles1
Width1.63"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)4.14

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4RDZ 6030030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60305 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4REF 6030530AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REK 6030630AGFPC30A2"1600V ACClass H, K€23.72
MERSEN FERRAZ 60307 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4REP 6030730AGFPC30A2"2600V ACClass H, K€24.17
MERSEN FERRAZ 60308 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4REU 6030830AGFPC30A2"3600V ACClass H, K€62.77
MERSEN FERRAZ 60310 Fuse Base, Adder, 600V, 30A, Class H And K, Tin Plated, Copper Screw | CH4REY 6031030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60312 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Copper Screw | CH4RFB 6031230AGFPC30A2"2600V ACClass H, K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminium Box