Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957399658 3 Inch Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 180, Fine, 50 Pk | CD2KDC 1EDT8

MERIT 69957399658 3 Inch Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 180, Fine, 50 Pk

Item: CD2KDC Model: 69957399658Cross Ref: 1EDT8
Limited Availability
€143.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
ColorBrown
Diameter3"
Grit180
Coating CoverageClosed
Maximum Operating Speed20000 RPM
Quick Change SystemTS
SeriesR766 Series

Shipping Info:

Ship weight (kg) 0.4275
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePkg. Qty.Price
MERIT 69957399659 Quick Change Sanding Disc, Fine Grade, 3" Dia. | AX3LXX 1EDT9 699573996593"Aluminum OxideVery Fine50€93.12
MERIT 69957399766 Quick Change Sanding Disc, Coarse Grade, 80 Grit, 1-1/2" Dia. | AX3LYE 2KNH2 699573997661 1/2"Aluminum OxideCoarse100€92.43
MERIT 69957399795 Quick Change Disc, 240 Grit, Fine Grade, Brown Color | AX3LYN 1YFV3 699573997953"Aluminum OxideVery Fine50€87.87
MERIT 69957399686 Quick Change Disc, 80 Grit, Coarse Grade, Brown Color | AX3MAH 1EDU4 699573996861"Aluminum OxideCoarse100€55.94
MERIT 69957399696 1-1/2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, 100 Pk | CD2KCW 1EDK5 699573996961 1/2"Aluminum OxideCoarse100€92.05
MERIT 69957399705 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, 100 Pk | CD2KCX 1EDL4 699573997052"Aluminum OxideExtra Coarse100€151.93
MERIT 69957399714 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 180, Fine, 100 Pk | CD2KCY 1EDL8 699573997142"Aluminum OxideFine100€104.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957399658 3 Inch Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 180, Fine, 50 Pk
€143.55 /unit