Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957399696 1-1/2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, 100 Pk | CD2KCW 1EDK5

MERIT 69957399696 1-1/2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, 100 Pk

Item: CD2KCW Model: 69957399696Cross Ref: 1EDK5
Limited Availability
€92.05 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
ColorBrown
Diameter1 1/2"
Grit50
Coating CoverageClosed
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePkg. Qty.Price
MERIT 69957399659 Quick Change Sanding Disc, Fine Grade, 3" Dia. | AX3LXX 1EDT9 699573996593"Aluminum OxideVery Fine50€93.12
MERIT 69957399766 Quick Change Sanding Disc, Coarse Grade, 80 Grit, 1-1/2" Dia. | AX3LYE 2KNH2 699573997661 1/2"Aluminum OxideCoarse100€92.43
MERIT 69957399795 Quick Change Disc, 240 Grit, Fine Grade, Brown Color | AX3LYN 1YFV3 699573997953"Aluminum OxideVery Fine50€87.87
MERIT 69957399686 Quick Change Disc, 80 Grit, Coarse Grade, Brown Color | AX3MAH 1EDU4 699573996861"Aluminum OxideCoarse100€55.94
MERIT 69957399705 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, 100 Pk | CD2KCX 1EDL4 699573997052"Aluminum OxideExtra Coarse100€151.93
MERIT 69957399714 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 180, Fine, 100 Pk | CD2KCY 1EDL8 699573997142"Aluminum OxideFine100€104.50
MERIT 69957399637 2 Inch Coated Quick Change Disc, TS/TSM Turn-On/Off Type, Extra Coarse, 100 Pk | CD2KCZ 1EDN8 699573996372"Aluminum OxideExtra Coarse100€139.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957399696 1-1/2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, 100 Pk
€92.05 /pack