Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX WS-PLS-010 Welding Gloves, Keystone Thumb, Gauntlet Cuff, Cowhide, Mechanix Wear Torch Pulse, TIG | CT2VKB

MECHANIX WS-PLS-010 Welding Gloves, Keystone Thumb, Gauntlet Cuff, Cowhide, TIG

Item: CT2VKB Model: WS-PLS-010Cross Ref: 61DJ28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Cut LevelNot Tested
ApplicationTIG
Backing ColorBlack
Backing MaterialCowhide , Goat Leather
ColorBlack
ConstructionCut And Sewn
Cuff ColorBlack
Cuff Length4"
Cuff MaterialCow Leather
Cuff StyleGauntlet
FeaturesPull Strap
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove MaterialCotton, Kevlar, Kidskin
Glove StyleWelding
Hazard TypeFlame Resistant
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapYes
Includes Red PalmNo
InsulatedNo
Internal Reinforcement MaterialNone
Leather ColorBlack
Leather Glove Liner TypeKevlar Liner
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialFr Cotton
Oil-resistantNo
Palm MaterialGoat Leather
Palm StyleSingle Layer
Reflective BackingNo
Reinforcement CoverageReinforced Fingertips
Size10
Stitching MaterialKevlar
Thumb StyleKeystone
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionHeat Resistant
Ansi/isea Abrasion Cycles500
Ansi/isea Abrasion Level3
Ansi/isea Puncture Force60N
Ansi/isea Puncture Level3
Brand And SeriesMechanix Wear Torch Pulse
En 388 Rating2121X
Glove Back ColorBlack
Glove Back MaterialGoatskin
Glove Backing MaterialCowhide
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap
Glove Liner MaterialFR Cotton
Glove MaterialsCotton, Kevlar, Kidskin
Glove Size10
High-visibilityNo
Oil ResistantNo
Rope Channel ReinforcementNo
StandardsANSI, CE, EN388
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX WS-PLS-010 Welding Gloves, Keystone Thumb, Gauntlet Cuff, Cowhide, TIG
€44.45 /pack