Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX SMG-C91-010 Cut Resistant Gloves Hi-visibility Yellow L Pr | AG2NPD 31TU56

MECHANIX SMG-C91-010 Cut Resistant Gloves Hi-visibility Yellow L Pr

Item: AG2NPD Model: SMG-C91-010Cross Ref: 31TU56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion CycleGreater Than 1000
Abrasion ResistantYes
Ansi Cut GramsGreater Than 1500
Ansi Puncture NewtonsGreater Than 60N
Ansi/isea Abrasion Level3
Ansi/isea Cut Level4
Ansi/isea Puncture Level5
Back MaterialTrekdry
ColorYellow
CuffHook And Loop
CutClute
Cut ResistantYes
DirectionLeft, Right
Finger MaterialArmortex, Synthetic Leather
Finger StyleFull Finger
Glove PerformanceMedium
Length10"
Liner MaterialArmortex
Puncture ResistantYes
SizeL
Stitching MaterialNylon
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)4.06
Ship length (cm)13.21
Ship width (cm)11.94
HS code6216005820

Product Variants

ProductModelSizeAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorBack MaterialThumb StyleStitching MaterialAbrasion ResistantPrice
MECHANIX SMG-C91-008 Cut Resistant Gloves Hi-visibility Yellow S Pr | AG2NPB 31TU54 SMG-C91-008S43YellowTrekdryStraightNylonYes€50.64
MECHANIX SMG-C91-009 Cut Resistant Gloves Hi-visibility Yellow M Pr | AG2NPC 31TU55 SMG-C91-009M43YellowTrekdryStraightNylonYes€57.05
MECHANIX SMG-C91-011 Cut Resistant Gloves Hi-visibility Yellow Xl Pr | AG2NPE 31TU57 SMG-C91-011XL43YellowTrekdryStraightNylonYes€50.64
MECHANIX SMG-C91-012 Cut Resistant Gloves Hi-visibility Yellow 2xl Pr | AG2NPF 31TU58 SMG-C91-0122XL43YellowTrekdryStraightNylonYes€57.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX SMG-C91-010 Cut Resistant Gloves Hi-visibility Yellow L Pr
€53.48 /unit