Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX SD5EP-91-011 Knit Gloves, Size 2XL, Sandy, Nitrile, Palm, Dipped, ANSI Abrasion Level 3, 1 Pair | CT2UJX

MECHANIX SD5EP-91-011 Knit Gloves, Size 2XL, Sandy, Nitrile, Palm, Dipped, ANSI Abrasion Level 3, 1 Pair

Item: CT2UJX Model: SD5EP-91-011Cross Ref: 61DF17
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA1
Ansi/isea Impact Force4 kN
CoatingNitrile
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
Cuff ColorYellow
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Length12"
Glove StyleKnit
Hazard TypeGeneral Purpose
Impact Protection StyleLow Profile
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorLime
Knuckle Protection MaterialTPR
Latex-freeNo
Lint-freeNo
Mfr. SeriesSPEEDKNIT SD5EP91
Pairs Per Package1
Reflective BackingNo
Silicone-freeNo
Size2XL
Thickness15 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionImpact Resistant
Ansi/isea Abrasion Cycles1000
Ansi/isea Abrasion Level3
Ansi/isea Cut Load200g
Ansi/isea Impact Level3
Ansi/isea Puncture Level2
En 388 Rating4121X
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
SeriesSpeedKnit SD5EP91
Size- Alpha2XL
Size- Numeric11
Sold AsPair
StandardsANSI/ISEA, CE STANDARDS

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoating TextureLatex-freeSizeKnit MaterialSilicone-freeGlove LengthCoatingTouchscreen CompatiblePkg. Qty.Price
MECHANIX S1DE-91-007 Coated Glove, S, Nitrile, HPPE, Knit Cuff, Lime, 1 Pair | CT2UDV S1DE-91-007SmoothYesSHPPEYes10"NitrileNo2€7.28
MECHANIX S1DH-02-007 Abrasion Resistant Glove, S, Rough, Nitrile, Palm, Dipped, Nylon, Red, 1 Pair | CT2UEZ S1DH-02-007--------1-
RFQ
MECHANIX S5DP-91-011 Knit Gloves, Size 2XL, Sandy, Nitrile, Palm, Dipped, ANSI Abrasion Level 4, 1 Pair | CT2UJY S5DP-91-011SandyNo2XLNylonNo12"NitrileYes2€30.25
MECHANIX S1DC-05-011 Knit Gloves, Size 2XL, Smooth, Water-Based Polyurethane, Palm, Dipped, Black, 1 Pair | CT2UJZ S1DC-05-011SmoothNo2XL-Yes12"Water Based PolyurethaneYes2€6.96
MECHANIX S5DP-91-009 Knit Gloves, Size L, Sandy, Nitrile, Palm, Dipped, ANSI Abrasion Level 4, Lime, 1 Pair | CT2UKQ S5DP-91-009SandyNoLNylonNo12"NitrileYes2€30.25
MECHANIX S1DC-05-009 Knit Gloves, Size L, Smooth, Water-Based Polyurethane, Palm, Dipped, Knit Cuff, 1 Pair | CT2UKR S1DC-05-009SmoothNoL-Yes12"Water Based PolyurethaneYes2€6.96
MECHANIX SD5EP-91-007 Knit Gloves, Size S, Sandy, Nitrile, Palm, Dipped, ANSI Abrasion Level 3, Lime, 1 Pair | CT2ULW SD5EP-91-007SandyNoSNylonNo12"NitrileYes1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX SD5EP-91-011 Knit Gloves, Size 2XL, Sandy, Nitrile, Palm, Dipped, ANSI Abrasion Level 3, 1 Pair