Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX MG-05-600 Shop Apron Black | AF4RLP 9GPE5

MECHANIX MG-05-600 Shop Apron Black

Item: AF4RLP Model: MG-05-600Cross Ref: 9GPE5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Apron
ColorBlack
Width1"
FeaturesAdjustable Neck and Waist Straps, Center Chest Pocket
IncludesCenter Chest Pocket
Machine WashableYes
MaterialNylon
Maximum Waist Size44"
Minimum Waist Size28"
Number Of Pockets2
Overall Width1"
PaddedYes
Pocket Dimensions1"
Primary ApplicationGeneral Purpose
StyleShop
Tool Holder Type(1) Hammer Hanger Loop
Waist Size28" to 44"
WaterproofYes

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)22.86
Ship length (cm)5.08
Ship width (cm)15.24
HS code6211420081
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MG-05-600 Shop Apron Black
€43.21 /unit