Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX MFF-78-012 Tactical Glove 2XL MultiCam 10 Inch Length PR | AH3HQN 32GV70

MECHANIX MFF-78-012 Tactical Glove 2XL MultiCam 10 Inch Length PR

Item: AH3HQN Model: MFF-78-012Cross Ref: 32GV70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTactical Glove
Ansi/isea Abrasion Level0
Back MaterialTrekdry
Closure TypeElastic
ColorCamoflague
CuffSlip On
CutClute
Finger StyleFull Finger
Knuckle Padding MaterialTricot
Length10"
Liner MaterialTricot
Palm MaterialSynthetic Leather
Size2XL
Stitching MaterialNylon
Temp. Range+32°F to +200°F
Thumb StyleStraight
ApplicationLaw Enforcement, Maintenance And Repair, Military, Shooting Sports, Tactical
En 388 Rating2121X
Glove FeaturesTouchscreen Compatible, Washable
Grade Of LeatherSynthetic
LiningFabric
Product TypeTactical Gloves
StandardsEN 388

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)20.32
Country of OriginVN

Product Variants

ProductModelSizePalm MaterialBack MaterialColorCuffPrice
MECHANIX MFF-78-008 Tactical Glove S MultiCam 10 Inch Length PR | AH3HQJ 32GV66 MFF-78-008SSynthetic LeatherTrekdryCamoflagueSlip On€25.66
MECHANIX MFF-78-009 Tactical Glove M MultiCam 10 Inch Length PR | AH3HQK 32GV67 MFF-78-009MSynthetic LeatherTrekdryCamoflagueSlip On€25.66
MECHANIX MFF-78-010 Tactical Glove L MultiCam 10 Inch Length PR | AH3HQL 32GV68 MFF-78-010LSynthetic LeatherTrekdryCamoflagueSlip On€25.66
MECHANIX MFF-78-011 Tactical Glove XL MultiCam 10 Inch Length PR | AH3HQM 32GV69 MFF-78-011XLSynthetic LeatherTrekdryCamoflagueSlip On€25.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MFF-78-012 Tactical Glove 2XL MultiCam 10 Inch Length PR
€25.72 /unit