Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX MFF-02-008 Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Synthetic Leather, Red, 1 Pair | CT2UYF

MECHANIX MFF-02-008 Mechanics Glove, Size S, Full Finger, Synthetic Leather, Red

Item: CT2UYF Model: MFF-02-008Cross Ref: 16V413
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorRed
Back MaterialTrekdry
ColorRed
ConstructionCut And Sewn
Cuff StyleShirred Slip On
Fda CompliantNo
FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeNo
Length8 1/2"
Liner MaterialTricot
Mfr. SeriesFastfit Series
Palm MaterialSynthetic Leather
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeS
Stitching MaterialNylon
StyleMechanics
Sub-brandFastfit(R)
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Puncture Force20N
En 388 Rating2121X
Glove Back ColorRed
Glove Back MaterialTrekDry
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Length8 1/2"
Glove Liner MaterialTricot
Glove PerformanceHigh Dexterity
Glove StyleMechanics
SeriesFastFit
Size- AlphaS
Size- Numeric8
StandardsCE, EN388:2016 2121X

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialSizeFinger CoverageCuff StyleKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleLiner MaterialPkg. Qty.Price
MECHANIX KHD-CR-009 Coated Glove, M, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDQ KHD-CR-009-MFull FingerKnit--NoPolyethylene2€38.24
MECHANIX KHD-CR-010 Coated Glove, S, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDU KHD-CR-010-SFull FingerKnit--NoPolyethylene2€42.01
MECHANIX MG-68-012 Multicam Black Original, 2Xl, Cut And Sewn Glove, Full Finger, 1 Pr | CT2UED MG-68-012Synthetic Leather2XLFull FingerHook And Loop--Yes-2€40.03
MECHANIX MG-68-011 Multicam Black Original, Xl, Cut And Sewn Glove, Full Finger, Black, 1 Pr | CT2UEG MG-68-011Synthetic LeatherXLFull FingerHook And Loop--Yes-1-
RFQ
MECHANIX SP2-91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPL SP2-91-012Synthetic Leather2XLFull FingerHook And LoopFoamSiliconeNoTricot2€73.72
MECHANIX MSG-05-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPM MSG-05-012Synthetic Leather2XLFull FingerHook And Loop-PolyurethaneNoTricot1€42.23
MECHANIX LMG-75-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Pigskin, Brown, 1 Pair | CT2UPN LMG-75-012Pig Leather2XLFull FingerHook And Loop--NoTricot2€43.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MFF-02-008 Mechanics Glove, Size S, Full Finger, Synthetic Leather, Red
€23.52 /pack