Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX H15-05-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT2UPU

MECHANIX H15-05-012 Mechanics Glove, Size 2XL, Full Finger, Synthetic Leather

Item: CT2UPU Model: H15-05-012Cross Ref: 378T60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialTrekdry
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeNo
Length9 1/2"
Liner MaterialPolyester
Mfr. SeriesH15-05 Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
Size2XL
Stitching MaterialNylon
StyleMechanics
Touchscreen CompatibleYes
Ansi/isea Puncture Force20N
Glove Back ColorBlack
Glove ConstructionCut and Sewn
Glove Length9 1/2"
Glove Liner MaterialPolyester
Glove PerformanceGeneral Purpose
Glove StyleMechanics
StandardsCE, EN388:2016 3121X

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialSizeFinger CoverageCuff StyleKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleLiner MaterialPkg. Qty.Price
MECHANIX KHD-CR-009 Coated Glove, M, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDQ KHD-CR-009-MFull FingerKnit--NoPolyethylene2€38.24
MECHANIX KHD-CR-010 Coated Glove, S, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDU KHD-CR-010-SFull FingerKnit--NoPolyethylene2€42.01
MECHANIX MG-68-012 Multicam Black Original, 2Xl, Cut And Sewn Glove, Full Finger, 1 Pr | CT2UED MG-68-012Synthetic Leather2XLFull FingerHook And Loop--Yes-2€40.03
MECHANIX MG-68-011 Multicam Black Original, Xl, Cut And Sewn Glove, Full Finger, Black, 1 Pr | CT2UEG MG-68-011Synthetic LeatherXLFull FingerHook And Loop--Yes-1-
RFQ
MECHANIX SP2-91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPL SP2-91-012Synthetic Leather2XLFull FingerHook And LoopFoamSiliconeNoTricot2€73.72
MECHANIX MSG-05-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPM MSG-05-012Synthetic Leather2XLFull FingerHook And Loop-PolyurethaneNoTricot1€42.23
MECHANIX LMG-75-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Pigskin, Brown, 1 Pair | CT2UPN LMG-75-012Pig Leather2XLFull FingerHook And Loop--NoTricot2€43.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX H15-05-012 Mechanics Glove, Size 2XL, Full Finger, Synthetic Leather
€32.22 /unit