Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX FFTAB-55-012 Tactical Glove, TrekDryR, Synthetic Leather, Tricot, Black, 2XL, 1 PR | CT2VEP

MECHANIX FFTAB-55-012 Tactical Glove, TrekDryR, Synthetic Leather, Tricot, Black, 2XL, 1 PR

Item: CT2VEP Model: FFTAB-55-012Cross Ref: 400R70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTactical Glove
Ansi/isea Abrasion Level0
ApplicationTactical, Rescue, General Purpose, Shooting, Mechanical
Back MaterialTrekdry
Closure TypeElastic
ColorBlack
CuffSafety
CutClute
Finger StyleFull Finger
Grade Of LeatherSynthetic Leather
Length11"
LiningTricot
Palm MaterialSynthetic Leather
Size2XL
Stitching MaterialNylon
Temp. Range+32°F to +200°F
Thumb StyleStraight
En 388 Rating2121X
Glove FeaturesTouchscreen Compatible, Washable
Product TypeTactical Gloves
StandardsEN 388

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialBack MaterialLiningCuffSizeColorAnsi/isea Cut LevelPkg. Qty.Price
MECHANIX MSV-F55-012 Gloves, AX-Suede, AX-Suede, Tricot, Black, Size 2XL, 1 Pair | CT2UFU MSV-F55-012AX SUEDEAX SUEDETricotHook And Loop2XLBlack11€71.56
MECHANIX MSV-F55-010 Gloves, AX-Suede, AX-Suede, Tricot, Black, Size L, 1 Pair | CT2UFV MSV-F55-010AX SUEDEAX SUEDETricotHook And LoopLBlack11€71.56
MECHANIX MSV-F55-009 Gloves, AX-Suede, AX-Suede, Tricot, Black, Size M, 1 Pair | CT2UFW MSV-F55-009AX SUEDEAX SUEDETricotHook And LoopMBlack11€71.56
MECHANIX MSV-F55-008 Gloves, AX-Suede, AX-Suede, Tricot, Black, Size S, 1 Pair | CT2UFX MSV-F55-008AX SUEDEAX SUEDETricotHook And LoopSBlack12€71.56
MECHANIX MSV-F55-011 Gloves, AX-Suede, AX-Suede, Tricot, Black, Size XL, 1 Pair | CT2UFY MSV-F55-011AX SUEDEAX SUEDETricotHook And LoopXLBlack12€71.56
MECHANIX MSV-F72-009 Gloves, AX-Suede, AX-Suede, Tricot, Coyote Tan, Size M, 1 Pair | CT2UFZ MSV-F72-009AX SUEDEAX SUEDETricotHook And LoopMCoyote Tan12€71.56
MECHANIX MSV-F72-008 Gloves, AX-Suede, AX-Suede, Tricot, Coyote Tan, Size S, 1 Pair | CT2UGA MSV-F72-008AX SUEDEAX SUEDETricotHook And LoopSCoyote Tan12€71.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX FFTAB-55-012 Tactical Glove, TrekDryR, Synthetic Leather, Tricot, Black, 2XL, 1 PR
€22.98 /unit