Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSANSR-216 Neoprene Strip, 2/3 Inch x 10 ft Size, 3/16 Inch Thick, Black, Closed Cell | CQ2PYC

GRAINGER ZUSANSR-216 Neoprene Strip, 2/3 Inch x 10 ft Size, 3/16 Inch Thick, Black, Closed Cell

Item: CQ2PYC Model: ZUSANSR-216Cross Ref: 743T45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCell
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
ColorBlack
Density20 lbs.-cu. ft.
Firmness @ 25% Deflection13 psi
Foam BackingOne Sided Adhesive
Foam ShapeStrip
GradeStandard
Length10 ft.
MaterialNeoprene
Max. Temp.200°F
Maximum Adhesive Temperature230°F
Min. Temp.-70°F
Minimum Adhesive Temperature-30°F
Oil ResistanceGood
Tensile Strength100 psi
Tensile Strength Rating100 psi
TextureSmooth
Thickness0.188"
Water ResistanceGood
Weather ResistanceExcellent
Width0.667"
FirmnessMedium (9 to 13 psi)
Maximum Temperature200°F
Minimum Temperature-70°F
StandardsASTM D1056 2C3, FMVSS 302

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthDensityFirmness @ 25% DeflectionCell TypeMax. Temp.Min. Temp.TexturePrice
GRAINGER ZUSANSR-355 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CQ2PEG ZUSANSR-3551"100 psi20 lbs.-cu. ft.13 psiClosed Cell200°F-70°FSmooth€1,222.84
GRAINGER ZUSANSR-FR-286 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, 1-Sided Adhesive, Good | CQ2PEH ZUSANSR-FR-2861"60 psi10 lbs.-cu. ft.3 psiClosed Cell200°F-70°FSmooth€1,758.70
GRAINGER ZUSANSR-FR-266 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, Plain, Extra Soft | CQ2PEJ ZUSANSR-FR-2661"60 psi10 lbs.-cu. ft.3 psiClosed Cell200°F-70°FSmooth€1,563.01
GRAINGER ZUSANSR-351 Neoprene Roll, 36 Inch X 10 Ft, 1 Inch Thick, Black, Closed Cell, Plain, Medium, Smooth | CQ2PEK ZUSANSR-3511"100 psi20 lbs.-cu. ft.13 psiClosed Cell200°F-70°FSmooth€1,044.75
GRAINGER ZUSANSR-FR-106 Neoprene Roll, 36 Inch X 10 Ft, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CQ2PEL ZUSANSR-FR-1060.062"60 psi10 lbs.-cu. ft.3 psiClosed Cell200°F-70°FSmooth€346.84
GRAINGER ZUSANSR-337 Neoprene Roll, 36 Inch X 10 Ft, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CR3DLY ZUSANSR-3370.062"100 psi20 lbs.-cu. ft.13 psiClosed Cell200°F-70°FSmooth€205.58
GRAINGER ZUSANSR-F-106 Neoprene Roll, 36 Inch X 10 Ft, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CQ2PEM ZUSANSR-F-1060.062"200 psi20 lbs.-cu. ft.20 psiClosed Cell200°F-70°FSmooth€357.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSANSR-216 Neoprene Strip, 2/3 Inch x 10 ft Size, 3/16 Inch Thick, Black, Closed Cell
€70.65 /unit