Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX BCG-08-010 Mechanics Gloves, Size L, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, Gray | CT2UUD

MECHANIX BCG-08-010 Mechanics Glove, Size L, Full Finger, Hook-and-Loop Cuff, Gray

Item: CT2UUD Model: BCG-08-010Cross Ref: 61UT88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorGray
Back MaterialTrekdry
ColorGray
ConstructionCut And Sewn
Cuff Length1 1/2"
Cuff MaterialSynthetic Leather, TPR
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grip Coating ColorBlack
Grip MaterialSilicone
Grip PatternHexagon
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeNo
Layered Palm MaterialNo
Length9"
Liner MaterialTricot
Mfr. SeriesBCG-08
Palm MaterialSynthetic Leather
PerformanceRazor Blade Cut Resistant Thumb Protection
Reflective BackingNo
Silicone-freeNo
SizeL
Stitching MaterialNylon
StyleMechanics
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
En 388 Rating3131X
Glove Back ColorGray
Glove Back MaterialTrekDry
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Length9"
Glove Liner MaterialTricot
Glove PerformanceRazor Blade Cut Resistant Thumb Protection
Glove StyleMechanics
SeriesBCG-08 Series
Size- AlphaL
Size- Numeric9
StandardsEN388:2016

Shipping Info:

Ship weight (kg) 0.0922

Product Variants

ProductModelPalm MaterialSizeFinger CoverageCuff StyleKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleLiner MaterialPkg. Qty.Price
MECHANIX KHD-CR-009 Coated Glove, M, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDQ KHD-CR-009-MFull FingerKnit--NoPolyethylene2€38.24
MECHANIX KHD-CR-010 Coated Glove, S, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDU KHD-CR-010-SFull FingerKnit--NoPolyethylene2€42.01
MECHANIX MG-68-012 Multicam Black Original, 2Xl, Cut And Sewn Glove, Full Finger, 1 Pr | CT2UED MG-68-012Synthetic Leather2XLFull FingerHook And Loop--Yes-2€40.03
MECHANIX MG-68-011 Multicam Black Original, Xl, Cut And Sewn Glove, Full Finger, Black, 1 Pr | CT2UEG MG-68-011Synthetic LeatherXLFull FingerHook And Loop--Yes-1-
RFQ
MECHANIX SP2-91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPL SP2-91-012Synthetic Leather2XLFull FingerHook And LoopFoamSiliconeNoTricot2€73.72
MECHANIX MSG-05-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPM MSG-05-012Synthetic Leather2XLFull FingerHook And Loop-PolyurethaneNoTricot1€42.23
MECHANIX LMG-75-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Pigskin, Brown, 1 Pair | CT2UPN LMG-75-012Pig Leather2XLFull FingerHook And Loop--NoTricot2€43.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX BCG-08-010 Mechanics Glove, Size L, Full Finger, Hook-and-Loop Cuff, Gray
€45.98 /unit