Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX AG40-GP-XL-H3P-NG Jacket and Bib Kit, XL, 40 cal/sq cm ATPV, Pyrad, Lift Front Hood | CN9DWK

MECHANIX AG40-GP-XL-H3P-NG Jacket and Bib Kit, XL, 40 cal/sq cm ATPV, Pyrad, Lift Front Hood

Item: CN9DWK Model: AG40-GP-XL-H3P-NGCross Ref: 797ZE2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,308.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Ankle TypeOpen
Ansi ClassNot Rated
Back Stripe PatternHorizontal
Clothing IncludedCoat And Overalls
ColorGray
Cuff StyleElastic
Fabric Weight9.2 oz./sq. yd.
FeaturesSingle-Ply Ppe4
Garment MaterialPYRAD
Headwear IncludedLift Front Hood
High VisibilityNo
IncludesLift Front Hood
Includes Carrying BagYes
Includes Face ShieldYes
Includes Glove ProtectorsNo
Includes GlovesNo
Includes HoodYes
Includes Safety GlassesYes
Inseam32"
Insulated For Cold ConditionsNo
Kit TypeArc Flash Protection Clothing Kit
Max. Waist Size44"
Maximum Chest Size50"
Minimum Chest Size48"
Minimum Waist Size42"
Protection TypeHigh Visibility
SizeXL
Visor Visibility TypeTrue Color
Will Fit Over BootsYes
Window CoatingAnti Abrasion, Anti Fog
Window MaterialPolycarbonate
Atpv Rating40 cal/sq. cm
Clothing SizeXL
High-visibilityNo
Hood/face Shield Maximum Arc Flash Protection40 cal/sq. cm
Maximum Waist Size44"
Ppe Category4
StandardsASTM F1506, NFPA 70E

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes GlovesHeadwear IncludedSizeGlove SizeMax. Waist SizeMaximum Chest SizeMinimum Waist SizeIncludes Glove ProtectorsPrice
MECHANIX AG40-GP-XL-10 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves, 10 Glove Sz | CN9ATG AG40-GP-XL-10YesStandard HoodXL1044"50"42"Yes€3,419.29
MECHANIX AG40-GP-XL-11 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves, 11 Glove Sz | CN9ATM AG40-GP-XL-11YesStandard HoodXL1144"50"42"Yes€3,419.29
MECHANIX AG40-GP-XL-12 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves, 12 Glove Sz | CN9DDC AG40-GP-XL-12YesStandard HoodXL1244"50"42"Yes€3,419.29
MECHANIX AG40-GP-XL-8 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves, 8 Glove Sz | CN9DDE AG40-GP-XL-8YesStandard HoodXL844"50"42"Yes€3,418.69
MECHANIX AG40-GP-XL-9 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves, 9 Glove Sz | CN9DDY AG40-GP-XL-9YesStandard HoodXL944"50"42"Yes€3,514.11
MECHANIX AG40-GP-XL-H3P-10 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves/Lift Front Hood, 10 Glove Sz | CN9DWC AG40-GP-XL-H3P-10YesLift Front HoodXL1044"50"42"Yes€3,707.51
MECHANIX AG40-GP-XL-H3P-11 Jacket and Bib Kit, Size XL, 40 cal/sq cm ATPV, Pyrad, Gloves/Lift Front Hood, 11 Glove Sz | CN9DWD AG40-GP-XL-H3P-11YesLift Front HoodXL1144"50"42"Yes€3,707.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX AG40-GP-XL-H3P-NG Jacket and Bib Kit, XL, 40 cal/sq cm ATPV, Pyrad, Lift Front Hood
€3,308.58 /unit