Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX AG40-GP-S-12 Ppe4 Arc Flash Kit, Size S, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 12 Glove Sz | CT2UCP

MECHANIX AG40-GP-S-12 Ppe4 Arc Flash Kit, Size S, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 12 Glove Sz

Item: CT2UCP Model: AG40-GP-S-12Cross Ref: 797ZC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,624.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArc Flash Kit
Ankle TypeOpen
Ansi ClassNot Rated
Back Stripe PatternHorizontal
Clothing IncludedCoat And Overalls
ColorGray
Cuff StyleElastic
Fabric Weight9.2 oz./sq. yd.
FeaturesSingle-Ply Ppe4
Garment MaterialPYRAD
Glove MaterialLeather, Rubber
Glove Size12
Headwear IncludedStandard Hood
High VisibilityNo
IncludesGloves
Includes Carrying BagYes
Includes Face ShieldYes
Includes Glove ProtectorsYes
Includes GlovesYes
Includes Safety GlassesYes
Inseam32"
Insulated For Cold ConditionsNo
Insulating Glove ClassClass 2
Insulating Glove TypeType I
Kit TypeArc Flash Protection Clothing Kit
Leather Protector Length12"
Max. Waist Size32"
Maximum Chest Size38"
Minimum Chest Size36"
Minimum Waist Size30"
Protection TypeHigh Visibility
SizeS
Visor Visibility TypeTrue Color
Will Fit Over BootsYes
Window CoatingAnti Abrasion, Anti Fog
Window MaterialPolycarbonate
Atpv Rating40 cal/sq. cm
Clothing SizeS
High-visibilityNo
Hood/face Shield Maximum Arc Flash Protection40 cal/sq. cm
Maximum Waist Size32"
Ppe Category4
StandardsASTM F1506, NFPA 70E

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes GlovesHeadwear IncludedSizeGlove SizeMax. Waist SizeMaximum Chest SizeMinimum Waist SizeIncludes Glove ProtectorsPrice
MECHANIX AG40-GP-2XL-NG Ppe4 Arc Flash Kit, 2Xl, 40 Cal/Sq Cm Atpv, Pyrad | CT2TZQ AG40-GP-2XL-NGNoStandard Hood2XL-48"54"46"No€2,721.53
MECHANIX AG40-GP-2XL-10 Ppe4 Arc Flash Kit, Size 2XL, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 10 Glove Sz | CT2TZR AG40-GP-2XL-10YesStandard Hood2XL1048"54"46"Yes€3,590.00
MECHANIX AG40-GP-2XL-11 Ppe4 Arc Flash Kit, Size 2XL, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 11 Glove Sz | CT2TZT AG40-GP-2XL-11YesStandard Hood2XL1148"54"46"Yes€3,590.00
MECHANIX AG40-GP-2XL-12 Ppe4 Arc Flash Kit, Size 2XL, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 12 Glove Sz | CT2TZU AG40-GP-2XL-12YesStandard Hood2XL1248"54"46"Yes€3,590.00
MECHANIX AG40-GP-2XL-8 Ppe4 Arc Flash Kit, Size 2XL, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 8 Glove Sz | CT2TZV AG40-GP-2XL-8YesStandard Hood2XL848"54"46"Yes€3,589.37
MECHANIX AG40-GP-2XL-9 Ppe4 Arc Flash Kit, Size 2XL, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 9 Glove Sz | CT2TZW AG40-GP-2XL-9YesStandard Hood2XL948"54"46"Yes€3,589.37
MECHANIX AG40-GP-2XL-H3P-11 Arc Flash Kit, Size 2XL, 40 Cal/Sq Cm Atpv, Pyrad, Gloves/Lift Front Hood, 11 Glove Sz | CT2TZX AG40-GP-2XL-H3P-11YesLift Front Hood2XL1148"54"46"Yes€3,893.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX AG40-GP-S-12 Ppe4 Arc Flash Kit, Size S, 40 Cal/Sq Cm Atpv, Pyrad, Gloves, 12 Glove Sz
€3,624.37 /unit