Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 983XL Mechanics Gloves, Size XL, 5 Deg F Min Temp, Polyurethane, Slip-On Cuff, Palm Side, 1 Pair | CT2RRW

MCR SAFETY 983XL Mechanics Gloves, Size XL, 5 Deg F Min Temp, Polyurethane, Slip-On Cuff, Palm Side, 1 Pair

Item: CT2RRW Model: 983XLCross Ref: 60HN33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Back ColorOrange
Back MaterialNylon
CoatingPolyurethane Coated
Coating CoveragePalm And Fingers
ColorOrange
ConstructionCut And Sewn
Cuff StyleSlip On
Cuff TypeElastic Snow Cuff
Cut-resistance CoveragePalm Side
FeaturesTouchscreen Compatible, Waterproof, Windproof
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove StyleMechanics
Grade Of LeatherPremium
Hand Protection StyleGlove
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialThinsulate
Length11 1/2"
Liner MaterialThinsulate
Liner/shell MaterialThinsulate„
Mfr. Series983
Min. Temp.5°F
Pairs Per Package1
Palm MaterialPolyurethane
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeXL
Touchscreen CompatibleYes
Ansi/isea Cut Load644g
Glove Back ColorOrange
Glove Back MaterialNylon
Glove Coating CoveragePalm and Fingers
Glove Coating MaterialPolyurethane
Glove ConstructionCut and Sewn
Glove Insulation Weight200 g
Glove Length11 1/2"
Glove PerformanceGeneral Purpose
Sold AsPair
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelPalm MaterialCuff StyleLiner MaterialInsulation MaterialColorSizeCut-resistance CoverageMin. Temp.Pkg. Qty.Price
MCR SAFETY 981XXL Mechanics Gloves, Size 2XL, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Black, 1 Pair | CT2RLJ 981XXL--------1-
RFQ
MCR SAFETY 980XXL Mechanics Gloves, Size 2XL, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Orange, 1 Pair | CT2RLK 980XXLPolyurethaneSlip OnThinsulateThinsulateOrange2XL--22°F2€57.64
MCR SAFETY 926XXL Mechanics Gloves, Size 2XL, Synthetic Leather with Silicone Grip, Hook-and-Loop Cuff | CT2RMQ 926XXLSynthetic LeatherHook And LoopThermosockThermosockBlack, Green, Lime-Not TestedNot Rated1€29.15
MCR SAFETY 980L Mechanics Gloves, Size L, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff | CT2RMW 980LPolyurethaneSlip OnThinsulateThinsulateOrangeL--22°F2€57.64
MCR SAFETY 926L Mechanics Gloves, Size L, Synthetic Leather with Silicone Grip, Hook-and-Loop Cuff, Lime | CT2RPJ 926LSynthetic LeatherHook And LoopThermosockThermosockBlack, Green, LimeLNot TestedNot Rated1€29.15
MCR SAFETY 981M Mechanics Gloves, Size M, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Black, Black | CT2RPK 981M--------2-
RFQ
MCR SAFETY 982M Mechanics Gloves, Size M, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Palm Side, 1 PR | CT2RPL 982M--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 983XL Mechanics Gloves, Size XL, 5 Deg F Min Temp, Polyurethane, Slip-On Cuff, Palm Side, 1 Pair
€68.35 /unit