Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 926XXL Mechanics Gloves, Size 2XL, Synthetic Leather with Silicone Grip, Hook-and-Loop Cuff | CT2RMQ

MCR SAFETY 926XXL Mechanics Gloves, Size 2XL, Synthetic Leather with Silicone Grip, Hook-and-Loop Cuff

Item: CT2RMQ Model: 926XXLCross Ref: 26H913
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Puncture LevelNot Rated
Anti-staticNo
Arc Flash Ppe CategoryNot Applicable
Back ColorLime
Back MaterialSpandex
CoatingSilicon Coated
Coating CoveragePalm And Fingers
ColorBlack, Green, Lime
Color FamilyLime
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoverageNot Tested
En 388 Impact RatedNo
Fda CompliantNo
FeaturesWaterproof
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove Safety FeaturesHigh-Visibility
Glove StyleMechanics
Grade Of LeatherPremium
Grip Coating ColorBlack
Grip Coating MaterialSilicone
Grip PatternDotted
Hand Protection StyleGlove
High-visibilityNo
High-visibility FeaturesHigh-Visibility Backing
Includes Double PalmNo
Includes Heat Pack PocketNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialThermosock
Knuckle Protection MaterialNeoprene
Latex-freeNo
Length10"
Liner MaterialThermosock
Low-profile Impact ProtectionNo
MaterialNeoprene, Nylon, Synthetic Leather
Min. Temp.Not Rated
Oil-resistantNo
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceHigh Grip
Reflective BackingYes
Reinforcement CoverageReinforced Thumb Crotch
Rope Channel ReinforcementNo
Silicone-freeNo
Sold AsPair
Stitching MaterialCotton, Polyester
Thumb Sweat WipeYes
Touchscreen CompatibleNo
Touchscreen NibNo
Water ResistantYes
WaterproofYes
WindproofYes
Additional Hazard Protection [merch]None
Glove Back ColorLime
Glove Back MaterialSpandex
Glove Coating CoveragePalm and Fingers
Glove Coating MaterialSilicone
Glove ConstructionCut and Sewn
Glove FeaturesThumb Sweat Wipe, Waterproof
Glove Insulation Weight40 g
Glove Length10"
Glove Liner MaterialThermoSock
Glove PerformanceHigh Grip With Reinforced Thumb Crotch And Thermosock Insulation
Leather GradePremium
Min TempNot Rated
SeriesMCR Safety Multi-Task
Size- Alpha2XL
Size- Numeric11

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialCuff StyleLiner MaterialInsulation MaterialColorSizeCut-resistance CoverageMin. Temp.Pkg. Qty.Price
MCR SAFETY 981XXL Mechanics Gloves, Size 2XL, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Black, 1 Pair | CT2RLJ 981XXL--------1-
RFQ
MCR SAFETY 980XXL Mechanics Gloves, Size 2XL, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Orange, 1 Pair | CT2RLK 980XXLPolyurethaneSlip OnThinsulateThinsulateOrange2XL--22°F2€57.64
MCR SAFETY 980L Mechanics Gloves, Size L, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff | CT2RMW 980LPolyurethaneSlip OnThinsulateThinsulateOrangeL--22°F2€57.64
MCR SAFETY 926L Mechanics Gloves, Size L, Synthetic Leather with Silicone Grip, Hook-and-Loop Cuff, Lime | CT2RPJ 926LSynthetic LeatherHook And LoopThermosockThermosockBlack, Green, LimeLNot TestedNot Rated1€29.15
MCR SAFETY 981M Mechanics Gloves, Size M, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Black, Black | CT2RPK 981M--------2-
RFQ
MCR SAFETY 982M Mechanics Gloves, Size M, -22 Deg F Min Temp, Polyurethane, Slip-On Cuff, Palm Side, 1 PR | CT2RPL 982M--------1-
RFQ
MCR SAFETY 983M Mechanics Gloves, Size M, 5 Deg F Min Temp, Polyurethane, Slip-On Cuff, Palm Side, 1 Pair | CT2RPM 983MPolyurethaneSlip OnThinsulateThinsulateOrangeMPalm Side5°F1€68.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 926XXL Mechanics Gloves, Size 2XL, Synthetic Leather with Silicone Grip, Hook-and-Loop Cuff
€28.93 /unit