PETERSEN PRODUCTS 147-0050-P80 Test Plug, High Pressure Test, 4.67 Inch Diameter, 3/4 Inch NPT Bypass Size | CF3ATZ

PETERSEN PRODUCTS 147-0050-P80 Test Plug, High Pressure Test, 4.67 Inch Diameter, 3/4 Inch NPT Bypass Size

Item: CF3ATZ Model: 147-0050-P80
In Stock

Get it by Friday, Jun 13

€1,587.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
Body MaterialCarbon Steel
Max. Pressure4000 psi
Nominal Pipe Size (in.)5"
Overall Length10 1/8"
Plug Dia.4.67"
Seal MaterialNeoprene, Urethane
Wrench Size2 1/4"

Shipping Info:

Ship weight (kg) 9.45
Country of OriginUS

Product Variants

ProductModelWrench SizePlug Dia.Nominal Pipe SizePrice
PETERSEN PRODUCTS 147-0005-P10M Test Plug, High Pressure Test, 0.60 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQL 147-0005-P10M3/4"3/5"--
RFQ
PETERSEN PRODUCTS 147-0005-P160M Test Plug, High Pressure Test, 0.46 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQM 147-0005-P160M3/4"--€620.72
PETERSEN PRODUCTS 147-0005-P40M Test Plug, High Pressure Test, 0.54 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQN 147-0005-P40M3/4"--€620.72
PETERSEN PRODUCTS 147-0005-P80M Test Plug, High Pressure Test, 0.49 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQP 147-0005-P80M3/4"0.49"--
RFQ
PETERSEN PRODUCTS 147-0007-P10M Test Plug, High Pressure Test, 0.82 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQQ 147-0007-P10M3/4"---
RFQ
PETERSEN PRODUCTS 147-0007-P160M Test Plug, High Pressure Test, 0.75 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQR 147-0007-P160M3/4"---
RFQ
PETERSEN PRODUCTS 147-0007-P40M Test Plug, High Pressure Test, 0.74 Inch Diameter, 1/8 Inch NPT Bypass Size | CF3AQT 147-0007-P40M3/4"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 147-0050-P80 Test Plug, High Pressure Test, 4.67 Inch Diameter, 3/4 Inch NPT Bypass Size
€1,587.05 /unit