Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 38425MW Leather Welding Sleeve W Strap 25 Lengt, 25 Inch Sleeve Length, Gray | CT2TPL

MCR SAFETY 38425MW Leather Welding Sleeve W Strap 25 Lengt, 25 Inch Sleeve Length, Gray

Item: CT2TPL Model: 38425MWCross Ref: 26J226
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
ColorGray
FeaturesAdjustable Neck Strap
Length25"
MaterialCowhide
Stitching MaterialCotton
Wrist ClosureSnaps
Cuff StyleStraight
Sleeve Length25"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorSizeStyleIncludes Soapstone PocketFront Closure TypeMaximum Chest SizeStitching MaterialPrice
MCR SAFETY 39100M Welding Cape Sleeve Medium, 34 Inch Sleeve Length, M, Green | CT2MUY 39100MCottonGreenMCape SleeveNo--Cotton€37.95
MCR SAFETY 39100S Welding Cape Sleeve Small, 33 Inch Sleeve Length, S, Green | CT2MUZ 39100SCottonGreenSCape SleeveNo--Cotton€37.52
MCR SAFETY 39100XL Welding Cape Sleeve Xl, 34 Inch Sleeve Length, XL, Green | CT2MVA 39100XLCottonGreenXLCape SleeveNo--Cotton€38.96
MCR SAFETY 39100XXL Welding Cape Sleeve Xxl, 34 Inch Sleeve Length, 2XL, Green | CT2MVB 39100XXLCottonGreen2XLCape SleeveNo--Cotton€40.81
MCR SAFETY 39100XXX Welding Cape Sleeve Xxxl, 34 Inch Sleeve Length, 3XL, Green | CT2MVC 39100XXXCottonGreen3XLCape SleeveNo--Cotton€40.87
MCR SAFETY 38100MWXL Welding Cape Sleeve, 63 Inch Sleeve Length, XL, Gray | CT2MVD 38100MWXLLeatherGrayXL-YesSnaps48"-€98.55
MCR SAFETY 38100MWXXL Welding Cape Sleeve, 64 Inch Sleeve Length, 2XL, Gray | CT2MVE 38100MWXXLLeatherGray2XL-YesSnaps50"-€96.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 38425MW Leather Welding Sleeve W Strap 25 Lengt, 25 Inch Sleeve Length, Gray
€78.08 /unit