Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 39100XXL Welding Cape Sleeve Xxl, 34 Inch Sleeve Length, 2XL, Green | CT2MVB

MCR SAFETY 39100XXL Welding Cape Sleeve Xxl, 34 Inch Sleeve Length, 2XL, Green

Item: CT2MVB Model: 39100XXLCross Ref: 26J438
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Abrasion LevelNot Tested
Cape MaterialCotton
ColorGreen
Cuff StyleStraight
Includes Soapstone PocketNo
Includes ThumbholeNo
Length34"
MaterialCotton
Size2XL
Sleeve PerformanceGeneral Purpose
Stitching MaterialCotton
StyleCape Sleeve
Ventilation StyleBack Vent
Welding Sleeve ApplicationMig, Tig
Wrist ClosureSnaps
Sleeve Length34"
StandardsASTM D6413

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialColorSizeStyleIncludes Soapstone PocketFront Closure TypeMaximum Chest SizeStitching MaterialPrice
MCR SAFETY 39100M Welding Cape Sleeve Medium, 34 Inch Sleeve Length, M, Green | CT2MUY 39100MCottonGreenMCape SleeveNo--Cotton€37.95
MCR SAFETY 39100S Welding Cape Sleeve Small, 33 Inch Sleeve Length, S, Green | CT2MUZ 39100SCottonGreenSCape SleeveNo--Cotton€37.52
MCR SAFETY 39100XL Welding Cape Sleeve Xl, 34 Inch Sleeve Length, XL, Green | CT2MVA 39100XLCottonGreenXLCape SleeveNo--Cotton€38.96
MCR SAFETY 39100XXX Welding Cape Sleeve Xxxl, 34 Inch Sleeve Length, 3XL, Green | CT2MVC 39100XXXCottonGreen3XLCape SleeveNo--Cotton€40.87
MCR SAFETY 38100MWXL Welding Cape Sleeve, 63 Inch Sleeve Length, XL, Gray | CT2MVD 38100MWXLLeatherGrayXL-YesSnaps48"-€98.55
MCR SAFETY 38100MWXXL Welding Cape Sleeve, 64 Inch Sleeve Length, 2XL, Gray | CT2MVE 38100MWXXLLeatherGray2XL-YesSnaps50"-€96.43
MCR SAFETY 38100MWXXXL Welding Cape Sleeve, 65 Inch Sleeve Length, 3XL, Gray | CT2MVF 38100MWXXXLLeatherGray3XL-YesSnaps52"-€102.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 39100XXL Welding Cape Sleeve Xxl, 34 Inch Sleeve Length, 2XL, Green
€40.71 /unit